245721 - M12 Cordless 3/8" Lith-Ion Ratchet Kit

Milwaukee®

  • $248.13 (Each)
  • $248.13 (Each)
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
245721
Manufacturer
Milwaukee®
Manufacturer's Part Number
2457-21
Description
M12 Cordless 3/8" Lith-Ion Ratchet Kit
Choose The Sub-Compact Ratchet With Best-In-Class Power, Speed and Durability. The M12™ Cordless 3/8 In. Lithium-Ion Ratchet Is The Ideal Tool For Auto Mechanics, Maintenance and Repair Professionals Looking For Maximum Performance and Productivity In A Subcompact Cordless Tool. It Utilizes A Powerful 12 Volt Motor to Produce Up to 35 FT-LBS Of Torque and 250 RPM, Giving Users The Power and Speed Of A Pneumatic Ratchet Without The Airgrip. It’S Powered By The M12 Redlithium™ Battery Pack, Which Delivers Mo
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111711 - Ratchets
UPC/GTIN
045242257584 / 00045242257584
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.13 (Each)
Resources
Images
 
 
245721 - Large Image
 
245721 - Large Image
 
245721 - Large Image
 
245721 - Large Image
 
245721 - Large Image
 
245721 - Small Image
Attachments
 
 
245721 - Specification Sheet
Other Links
 
 
245721 - Other
 
245721 - Other
 
245721 - Other
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
10.75
Descriptions
Description
M12 CORDLESS 3/8" LITH-ION RATCHET KIT
Product Type
M12 3/8 In Ratchet Kit 1 Bat
extra long description
MILW 2457-21 M12 3/8 IN RATCHET KIT
Short Description
M12 3/8inRATCHET Kt 1 BAT
Features
M12 Cordless 3/8 in. Ratchet Kit
Long Description
Choose the sub-compact ratchet with best-in-class power, speed and durability. The M12™ cordless 3/8 in. lithium-ion ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12 Volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the AirGrip. It’s powered by the M12 REDLITHIUM™ battery pack, which delivers mo
Additional Information
Battery Voltage
12
idea granular category code
2328
Manufacturer Information
Manufacturers Part Number
2457-21
Brand
Milwaukee®
GTIN
00045242257584
UPC
045242257584
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
4.2