247221XC - M12 600 MCM Cable Cutter Kit

Milwaukee®

  • $529.99 (Each)
  • $529.99 (Each)
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
247221XC
Manufacturer
Milwaukee®
Manufacturer's Part Number
2472-21XC
Description
M12 600 MCM Cable Cutter Kit
Milwaukee® Tool Is Bringing You More Power In Less Space With The New M12™ 600 MCM Cable Cutter. Using A Break-Through Powered Ratcheting Mechanism and Superior Blade Geometry, It Cuts Through Large Cables With Ease Leaving A Clean, Installation Ready Cut. and The Compact Size and Scissor Style Jaws Empower You to Cut Cable In Crowded Panels Without Looping, Ratcheting or Long Arms, Making You More Productive Than Ever.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
045242277339 / 00045242277339
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$529.99 (Each)
Resources
Images
 
 
247221XC - Large Image
 
247221XC - Large Image
 
247221XC - Large Image
 
247221XC - Large Image
 
247221XC - Large Image
 
247221XC - Large Image
 
247221XC - Large Image
 
247221XC - Small Image
Attachments
 
 
247221XC - Specification Sheet
Other Links
 
 
247221XC - Other
 
247221XC - Other
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
Durable Plastic/Metal
Descriptions
Description
M12 600 MCM CABLE CUTTER KIT
Long Description
Milwaukee® Tool is bringing you more power in less space with the new M12™ 600 MCM cable cutter. Using a break-through powered ratcheting mechanism and superior blade geometry, it cuts through large cables with ease leaving a clean, installation ready cut. And the compact size and scissor style jaws empower you to cut cable in crowded panels without looping, ratcheting or long arms, making you more productive than ever.
Product Type
M12 Cable Cutter Kit
extra long description
MILW 2472-21XC M12 Cable Cutter Kit
Short Description
M12 cbl cttr Kt
Features
M12™ 600 MCM Cable Cutter Kit
Additional Information
idea granular category code
2341
Manufacturer Information
Manufacturers Part Number
2472-21XC
Brand
Milwaukee®
GTIN
00045242277339
UPC
045242277339
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
12.5