259020 - M12 Cordless Radio (Bare Tool)

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
259020
Manufacturer
Milwaukee
Manufacturer's Part Number
259020
Description
M12 Cordless Radio (Bare Tool)
Cordless Radio, 12 V, 10-1/2 In Overall Depth, 3.5 LB
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Sound & Audio Systems Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
43191510 - Two way radios
UPC/GTIN
045242197095 / 00045242197095
Weight per unit
5.265 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
259020 - Specification Sheet
 
259020 - Specification Sheet
Images
 
 
259020 - Small Image
 
259020 - Large Image
 
259020 - Large Image
 
259020 - Large Image
Other Links
 
 
259020 - Other
 
259020 - Other
 
259020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12 V
Dimensions and Weight
Size
10.500 X 4 X 7
Descriptions
Product Type
Cordless Radio
Long Description
Cordless Radio, 12 V, 10-1/2 in Overall Depth, 3.5 lb
Features
The M12(TM) Cordless LITHIUM-ION Radio is up to 1 times smaller than existing job site radios. With the introduction of the first digital processor in the category, it also delivers the highest reception and signal clarity in the industry. In addition, the M12(TM) Cordless LITHIUM-ION Radio features premium weatherproof aluminum speakers that produce a rich, full sound and a built in weather sealed MP3 compartment to protect MP3 players and other audio devices connected to the docking portal. Backed by leg
Short Description
Cordless Radio, 12 V, 10-1/2 in Depth
Special Features
Premium Weatherproof Aluminum Speakers;Weather Sealed MP# Compartment
Description
M12 CORDLESS RADIO (BARE TOOL)
Additional Information
Overall Depth
10-1/2 in
package quantity
1 ct
input
12
display
Digital
Manufacturer Information
Brand
Milwaukee Electric Tool
M12(TM)
Manufacturers Part Number
259020
sub brand
M12
GTIN
00045242197095
UPC
045242197095
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
CORDLESS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
3.5 lb
Weight per each
5.265
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat