260722 - M18 1/2" Compact Hammer Drill/Driver Kit

Milwaukee®

  • $342.86 (Each)
  • $342.86 (Each)
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
260722
Manufacturer
Milwaukee®
Manufacturer's Part Number
2607-22
Description
M18 1/2" Compact Hammer Drill/Driver Kit
The Most Compact Hammer Drill Driver In Its Class Is More Powerful Than The Competition. Built With A Milwaukee® 4-Pole Frameless Motor, The M18™ Compact 1/2 In. Drill Driver Delivers 500 In-LBS Of Torque and Up to 1, 800 RPM. At Only 7-1/4 In. Length, This Drill Driver Allows You Access to The Tightest Work Spaces. An All-Metal Gear Case and 1/2 In. Metal Chuck Provide Maximum Durability, Even On The Most Challenging Work Sites.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242313488 / 00045242313488
Weight per unit
9.435 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$342.86 (Each)
Resources
Other Links
 
 
260722 - Other
 
260722 - Other
 
260722 - Other
 
260722 - Other
 
260722 - Other
Images
 
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Width
3.5
Length
7.75
Descriptions
Description
M18 1/2" COMPACT HAMMER DRILL/DRIVER KIT
extra long description
MILW 2607-22 M18 Cmpct 1/2 Hammer D
Product Type
M18 CMPCT 1/2 Hammer Drill DRVR Kit
Long Description
The most compact hammer drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.
Features
M18™ Compact 1/2 in. Hammer Drill/Driver Kit w/ XC Batteries
Additional Information
charge time
1
Impacts per Minute
28800
Battery Voltage
18
Number of Speeds
2
Switch Type
Trigger
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2607-22
GTIN
00045242313488
UPC
045242313488
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
9.435