262922 - Cordless Lith-Ion Band Saw Kit

Milwaukee

  • $485.71 (Each)
  • $485.71 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
262922
Manufacturer
Milwaukee
Manufacturer's Part Number
2629-22
Description
Cordless Lith-Ion Band Saw Kit
Band Saw Kit, 18 V, Lithium-Ion, 1/2 In Blade Diameter, 3-1/4 In Cutting Capacity, Cast Aluminum (Gear Case) Material, 480 RPM (No Load);390 RPM (Loaded) Speed, 16 In Overall Length, 2.64 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112709 - Power saws
UPC/GTIN
045242198238 / 00045242198238
Weight per unit
20.495 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$485.71 (Each)
Resources
Attachments
 
 
262922 - Specification Sheet
 
262922 - Specification Sheet
Images
 
 
262922 - Small Image
 
262922 - Large Image
 
262922 - Large Image
Other Links
 
 
262922 - Other
 
262922 - Other
 
262922 - Other
Specifications Sheets
 
 
262922 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
18 V
Material
Cast Aluminum (Gear Case)
Dimensions and Weight
Overall Length
16 in
Descriptions
Short Description
18V Band Saw Kit, For Cutting Metal In-Place, Overhead or in Tight Spaces, 1/2 in
Product Type
Band Saw Kit
Long Description
Band Saw Kit, 18 V, Lithium-Ion, 1/2 in Blade Diameter, 3-1/4 in Cutting Capacity, Cast Aluminum (Gear Case) Material, 480 rpm (No Load);390 rpm (Loaded) Speed, 16 in Overall Length, 2.64 lb
Features
At only 10-1/4lbs and 18" in length, the M18(TM) Cordless LITHIUM-ION Band Saw Kit is the perfect tool for cutting metal in-place, overhead or in tight spaces. With 3-1/4" cut capacity and low vibration, this saw delivers the cleanest cuts on the most common materials including strut, 2-1/2" conduit, 3" angle iron, 3" copper and threaded rod without ruining the threads. The M18(TM) Cordless LITHIUM-ION Band Saw Kit also features a work light, blade ejection system and a tool-free adjustable material guide
Special Features
45 Pct Lighter than Deep Cut 10.25 Lb Compact Light Weight Design for Cutting Overhead and in Tight Places;3-1/4 in Cut Capacity Cuts Most Common Materials for Electrician, Plumber and Mechanical Cutting Applications
Description
CORDLESS LITH-ION BAND SAW KIT
Additional Information
Maximum Speed
480 rpm (No Load);390 rpm (Loaded)
Battery Chemistry Type
Lithium-Ion
for use with
For Cutting Metal In-Place Overhead or in Tight Spaces
Blade Diameter
1/2 in
Cutting Capacity
3-1/4 in
includes
Band Saw (Tool Only) (2629-20);M18(TM) & M12(TM) Multi-Voltage Charger (48-59-1812);M18(TM) Redlithium(TM) XC Extended Capacity Battery (48-11-1828);Carrying Case
Standards Met
cULus Listed
package quantity
1 ct
Made in USA
yes
battery
Lithium-Ion
Manufacturer Information
Brand
Milwaukee Electric Tool
M18(TM)
Manufacturers Part Number
2629-22
sub brand
M18, REDLITHIUM
GTIN
00045242198238
UPC
045242198238
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
CORDLESS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
2.64 lb
Weight per each
20.495
Carton
1
Uses, Certifications, and Standards
Application
Electrician, Plumber and Mechanical Cuttings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 262922.
Jump To:

Similar Items

Similar items are close alternatives to 262922, though they may not be 100% alike.

The Milwaukee® M18 Fuel™ Compact Band Saw Kit Offers A Light-Weight, Balanced De...
  • Our Part #: 282922
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2829-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($630.77) ·
282922 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$630.77

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to 262922 are priced for value and offer basic funtionality.

00045242199969|0045242|045242199969|04524219996|19996|2629 20|262920|2629-20|M18...
  • Our Part #: 262920
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2629-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($278.93) ·
262920 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$278.93

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat