265720 - M18 2-Speed 1/4" Hex Imp Driver (Tool Only)

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
265720
Manufacturer
Milwaukee®
Manufacturer's Part Number
2657-20
Description
M18 2-Speed 1/4" Hex Imp Driver (Tool Only)
Impact Driver, 18 V, 1500 In-LB Torque Rating, Hex Drive, 1/4 In Drive Size, Up to 2750 RPM Speed, 5-1/2 In Overall Length, 3.1 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242313495 / 00045242313495
Weight per unit
2.637 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
265720 - Large Image
 
265720 - Large Image
 
265720 - Large Image
 
265720 - Large Image
 
265720 - Small Image
 
265720 - Small Image
 
265720 - Large Image
Specifications Sheets
 
 
265720 - Specification Sheet
Other Links
 
 
265720 - Other
 
265720 - Other
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
18 V
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Overall Length
5-1/2 in
Length
5.5
Descriptions
Short Description
18V Impact Driver, Hex Drive, 1/4 in
Product Type
Impact Driver
Long Description
Impact Driver, 18 V, 1500 in-lb Torque Rating, Hex Drive, 1/4 in Drive Size, Up to 2750 rpm Speed, 5-1/2 in Overall Length, 3.1 lb
Features
The M18(TM) Cordless 2-Speed 1/4" Hex Impact Driver is the most powerful 1/4" hex compact impact driver in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee(R) built 4-Pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,750 RPM, 3,450 IPM and 1,500 in-lbs of fastening torque for class-leading performance. This is the only tool in its class to offer multiple speed/torque modes through proprietary 2-Mode Drive Control(TM). RED
Description
M18 2-SPEED 1/4" HEX IMP DRIVER (TOOL ONLY)
extra long description
MILW 2657-20 M18 2 SPEED 1/4 HEX I
Additional Information
Torque Rating
1500 in-lb
Drive Type
Hex
Standards Met
cULus Listed
Drive Size
1/4 in
Maximum Speed
Up to 2750 rpm
package quantity
1 ct
Made in USA
yes
charge time
1
Battery Voltage
18
Impacts per Minute
3450
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2657-20
GTIN
00045242313495
UPC
045242313495
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
3.1 lb
Weight per each
2.637