267723 - M18 Force Logic 6T Knockout Tool 1/2" - 4" Kit

Milwaukee®

  • $1599.99 (Each)
  • $1,599.99 (Each)
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
267723
Manufacturer
Milwaukee®
Manufacturer's Part Number
2677-23
Description
M18 Force Logic 6T Knockout Tool 1/2" - 4" Kit
Each Product Within The Milwaukee Knockout System Was Built Upon The Principles Of Reducing The Tedious Steps Of Hole Making, Improving The Speed Of The Process, and Limiting The Fatigue Of The User. The M18™ Force Logic™ 6 Ton Knockout Tool Carries These Benefits Forward to Service Applications. It Is Powerful Enough to Punch Up to 4 In. Holes In 14 Gauge Mild Steel and 40% Lighter Weight. Its Compact, Right Angle Design Delivers The Best Clearance In Tight Spaces. The Quick Connect Alignment System Deliv
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242501311 / 00045242501311
Weight per unit
50.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,599.99 (Each)
Resources
Images
 
 
267723 - Large Image
 
267723 - Large Image
 
267723 - Large Image
 
267723 - Large Image
 
267723 - Large Image
 
267723 - Large Image
 
267723 - Large Image
 
267723 - Large Image
 
267723 - Small Image
Attachments
 
 
267723 - Specification Sheet
Other Links
 
 
267723 - Other
 
267723 - Other
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
Mild and Stainless Steel
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Length
11.7
Width
2.31
Size
Ranging from 1/2" to 4"
Descriptions
extra long description
MILW 2677-23 Knockout Tool
Features
M18 FORCE LOGIC 6T Knockout Tool 1/2 in.  4 in.
Description
M18 FORCE LOGIC 6T KNOCKOUT TOOL 1/2" - 4" KIT
Product Type
Knockout Tool
Long Description
Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The M18™ Force Logic™ 6 ton knockout tool carries these benefits forward to service applications. It is powerful enough to punch up to 4 in. holes in 14 gauge mild steel and 40% lighter weight. Its compact, right angle design delivers the best clearance in tight spaces. The quick connect alignment system deliv
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2677-23
Brand
Milwaukee®
GTIN
00045242501311
UPC
045242501311
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
M18
Packaging
Weight per each
50.6