2715DE - M18 Hammervac Dedicated Dust Extractor

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2715DE
Manufacturer
Milwaukee®
Manufacturer's Part Number
2715-DE
Description
M18 Hammervac Dedicated Dust Extractor
Milwaukee® Hammervac™ Dedicated Dust Extractor (2715-De) Features An In-LBS Dedicated Design Engineered to Connect Directly to and Be Power By The M18™ 1-1/8 In. SDS Plus Rotary Hammer (2715-22). This Design Allows For A Very Compact Hammervac™ and Rotary Hammer Combination to Fit In The Most Confined Work Spaces. Utilizing The Same Replaceable Certified Hepa Filter As Other Hammervacs™, Which Filter 99.97% Of All Particles Greater Than 0.3ΜM, Means More Compatibility On The Jobsite. For Accurate Hole Dept
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
40161503 - Dust collectors
UPC/GTIN
045242303571 / 00045242303571
Weight per unit
4.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2715DE - Large Image
 
2715DE - Large Image
 
2715DE - Small Image
Other Links
 
 
2715DE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
METAL/PLASTIC
Dimensions and Weight
Diameter
0.5
Length
4.5
Descriptions
Product Type
Dedicated Dust Extractor
Description
M18 HAMMERVAC DEDICATED DUST EXTRACTOR
extra long description
MILW 2715-DE Dedicated Dust Extract
Features
HAMMERVAC™ Dedicated Dust Extractor
Long Description
Milwaukee® HAMMERVAC™ dedicated dust extractor (2715-DE) features an in-lbs dedicated design engineered to connect directly to and be power by the M18™ 1-1/8 in. SDS plus rotary hammer (2715-22). This design allows for a very compact HAMMERVAC™ and rotary hammer combination to fit in the most confined work spaces. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filter 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. For accurate hole dept
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2715-DE
GTIN
00045242303571
UPC
045242303571
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight
74.0
Weight per each
4.81
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat