48130048 - Speed Feed Wood Bit 1/2" X 6"

Milwaukee®

  • $9.06 (Each)
  • $9.06 (Each)
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
48130048
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-0048
Description
Speed Feed Wood Bit 1/2" X 6"
Milwaukee® 1/2 In. X 6 In. Speed Feed™ Wood Bits Let You Drill Up to 10X Faster Than Flat Boring Bits. These Self-Feeding Wood Bits Feature Double Wing Spurs For Drilling Fast Holes In Clean Wood. The Feed Screw and Dual Cutting Edges Permit Fast Cutting Of Clean Holes That Are Ideal For Feeding Wire or Bolts.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242224807 / 00045242224807
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.06 (Each)
Resources
Images
 
 
48130048 - Large Image
 
48130048 - Large Image
 
48130048 - Small Image
Other Links
 
 
48130048 - Other
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
6.0
Descriptions
extra long description
MILW 48-13-0048 1/2 In. x 6 In. Spe
Short Description
1/2inx6inSpeed Feed Wood Bt
Description
SPEED FEED WOOD BIT 1/2" X 6"
Product Type
1/2 In. X 6 In. Speed Feed Wood Bit
Features
1/2 in. x 6 in. SPEED FEED™ Wood Bit
Long Description
Milwaukee® 1/2 in. x 6 in. SPEED FEED™ wood bits let you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts.
Additional Information
Shank Diameter
0.5
Flute Length
6.000000
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-13-0048
GTIN
00045242224807
UPC
045242224807
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.18