48137225 - 1/4" X 18" Bellhanger Bit

Milwaukee®

  • $22.43 (Each)
  • $22.43 (Each)

In-Stock: 64 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48137225
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-7225
Description
1/4" X 18" Bellhanger Bit
The Milwaukee Bell Hanger Bit Is Ideal For Installing All Kinds Of Small Wire Systems Such As Computer, Security and Phone Cable. It Provides Extra Length For Extra Reach As Well As A Hole In The Tip Of The Bit to Attach The Wire to Pull Back Through The Wall. One Per Package.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242093359 / 00045242093359
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.43 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
64
Resources
Other Links
 
 
48137225 - Other
Images
 
 
48137225 - Small Image
 
48137225 - Large Image
 
48137225 - Large Image
 
48137225 - Large Image
 
48137225 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/4" X 18" BELLHANGER BIT
Extra Long Description
MILW 48-13-7225 1/4"x18" Bellhanger
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The Milwaukee bell hanger bit is ideal for installing all kinds of small wire systems such as computer, security and phone cable. It provides extra length for extra reach as well as a hole in the tip of the bit to attach the wire to pull back through the wall. One per package.
Product Type
1/4"X18" Bellhanger Bit
Short Description
1/4"x18" Bellhanger Bt
Additional Information
Flute Length
4.0
Shank Diameter
0.25
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-13-7225
GTIN
00045242093359
UPC
045242093359
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat