48207454 - SDS Plus 2-Cutter 3/8" X 10" X 12"

Milwaukee®

  • $12.37 (Each)
  • $12.37 (Each)

  • $1,237.00 (Per 100)

In-Stock: 1 available locally (Phoenix, AZ) (change location)
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
48207454
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-7454
Description
SDS Plus 2-Cutter 3/8" X 10" X 12"
Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill Bits Are The Most Durable 2-Cutter Bits With Up to 20% More Holes Per Charge In Cordless Rotary Hammers. The Enhanced Rebar Guards Provide Increased Durability In Hard Aggregate and Rebar. Breaker Point Pulverize The Material More Effectively Resulting In Faster Drilling Speeds. The Variable Flute Allows For Maximum Debris Extraction Leading to Up 20% More Holes Per Charge In Cordless Rotary Hammer While Making It A Very Durable Bit In Corded and Cordle
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242111916 / 00045242111916
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.37 (Each)
Standard Packaging
$1,237.00 (Per 100)
Stock Availability
Phoenix
1 (Check another store)
All Stores
140
Resources
Images
 
 
48207454 - Small Image
 
48207454 - Large Image
 
48207454 - Large Image
 
48207454 - Large Image
 
48207454 - Large Image
 
48207454 - Large Image
 
48207454 - Large Image
 
48207454 - Large Image
Other Links
 
 
48207454 - Other
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
12
Descriptions
Product Type
3/8"X12" SDS Bit
Description
SDS PLUS 2-CUTTER 3/8" X 10" X 12"
extra long description
MILW 48-20-7454 3/8"x12" SDS Bit
Short Description
3/8"x12" SDS Bt
Long Description
Milwaukee® M/2™ 2-cutter SDS-Plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordle
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Flute Length
10
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-7454
GTIN
00045242111916
UPC
045242111916
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.26
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat