48228447 - Packout Multi-Depth 3-Drawer Tool Box

Milwaukee®

  • $204.72 (Each)
  • $204.72 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228447
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8447
Description
Packout Multi-Depth 3-Drawer Tool Box
The Milwaukee® Packout™ Multi-Depth 3-Drawer Tool Box Has A 50LBS Weight Capacity and A Locking Security Bar That Allows You to Padlock The Drawers Closed, Keeping Them Securely Shut During Transport. As Part Of The Milwaukee® Packout™ Modular Storage, The 3-Drawer Tool Box Allows You to Customize Your Storage System For Easy Transportation and Organization Of Tools and Accessories. This Portable Tool Box With Drawers Is Constructed With Impact-Resistant Polymers, All-Metal Ball-Bearing Slides, and Metal-R
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
045242753130 / 00045242753130
Weight per unit
24.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$204.72 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Other Links
 
 
48228447 - Other
 
48228447 - Other
Images
 
 
48228447 - Small Image
 
48228447 - Large Image
 
48228447 - Large Image
 
48228447 - Large Image
 
48228447 - Large Image
 
48228447 - Large Image
 
48228447 - Large Image
 
48228447 - Large Image
 
48228447 - Large Image
 
48228447 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
BLACK, RED
Dimensions and Weight
Depth
16.3
Height
14.3
Width
22.2
Descriptions
Description
PACKOUT MULTI-DEPTH 3-DRAWER TOOL BOX
Extra Long Description
MILW 48-22-8447 PACKOUT Multi-Depth
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Long Description
The MILWAUKEE® PACKOUT™ Multi-Depth 3-Drawer Tool Box has a 50lbs weight capacity and a locking security bar that allows you to padlock the drawers closed, keeping them securely shut during transport. As part of the MILWAUKEE® PACKOUT™ Modular Storage, the 3-Drawer Tool Box allows you to customize your storage system for easy transportation and organization of tools and accessories. This portable tool box with drawers is constructed with impact-resistant polymers, all-metal ball-bearing slides, and metal-r
Product Type
Packout Multi-Depth Tool Box
Additional Information
Number Of Drawers
3
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8447
GTIN
00045242753130
UPC
045242753130
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
23.5
Weight per each
24.91
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
2 View Store

Distribution Centers

Location Stock Available
Tulsa
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat