48325031 - Shockwave 1/4" Hex to 3/8" Square Socket Adapter

Milwaukee®

  • $6.05 (Each)
  • $6.05 (Each)

  • $1,306.80 (Per 216)

In-Stock: 71 available locally (Phoenix, AZ) ( change location)
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
48325031
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-5031
Description
Shockwave 1/4" Hex to 3/8" Square Socket Adapter
Impact Socket Adapter, 1/4 In Shank Diameter, Hex (Input);Square (Output) Drive, Proprietary Steel, 1-7/8 In Overall Length, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195022 / 00045242195022
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.05 (Each)
Standard Packaging
$1,306.80 (Per 216)
Stock Availability
Phoenix
71 (Check another store)
All Stores
411
Resources
Images
 
 
48325031 - Small Image
 
48325031 - Large Image
 
48325031 - Large Image
 
48325031 - Large Image
 
48325031 - Large Image
 
48325031 - Large Image
 
48325031 - Large Image
 
48325031 - Large Image
 
48325031 - Large Image
Other Links
 
 
48325031 - Other
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
Proprietary Steel
Dimensions and Weight
Overall Length
1-7/8 in
Length
1.875
Descriptions
Long Description
Impact Socket Adapter, 1/4 in Shank Diameter, Hex (Input);Square (Output) Drive, Proprietary Steel, 1-7/8 in Overall Length, 0.06 lb
Product Type
Impact Socket Adapter
Features
Milwaukee(R) SHOCKWAVE(TM) Impact Duty(TM) Socket Adapters are engineered for extreme durability and up to 10x life. SHOCKWAVE(TM) Impact Duty(TM) Socket Adapters are made from proprietary steel and heat treated to control hardness.
Short Description
1/4" TO 3/8" Impact Socket Adapter, 1/4 in Shank, Proprietary Steel
extra long description
MILW 48-32-5031 3/8 in. Socket Adap
Description
SHOCKWAVE 1/4" HEX TO 3/8" SQUARE SOCKET ADAPTER
Additional Information
Shank Diameter
1/4 in
Drive Type
Hex (Input);Square (Output)
package quantity
1 PK
Made in USA
yes
Drive Size
1/4 in
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-5031
GTIN
00045242195022
UPC
045242195022
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.06 lb
Weight per each
0.05
Carton
1
Package
216
Uses, Certifications, and Standards
Application
Heavy Duty Impact
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 411

Location search:
These alternate items can be purchased instead of 48325031.
Jump To:

Similar Items

Similar items are close alternatives to 48325031, though they may not be 100% alike.

1/4" Hex to 3/8" Square Socket Adapter
  • MFR Part #: DSA0375
  • Manufacturer: FRD
  • Find: Similar Items
  • Pkg Sizes: 100 ($355.00) ·
DSA0375 - Freud America Inc.

Check local availability

Total Availability: In Stock

Book Price

$3.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat