49162680 - 7/16" Draw Stud

Milwaukee®

  • $45.68 (Each)
  • $45.68 (Each)
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
49162680
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2680
Description
7/16" Draw Stud
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
31411604 - Die cut seal kit
UPC/GTIN
045242311774 / 00045242311774
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.68 (Each)
Resources
Images
 
 
49162680 - Large Image
 
49162680 - Large Image
 
49162680 - Small Image
Other Links
 
 
49162680 - Other
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
Steel
Descriptions
Description
7/16" DRAW STUD
Product Type
7/16" Draw Stud
extra long description
MILW 49-16-2680 7/16" Draw Stud
Short Description
7/16" Draw Stud
Features
7/16 in. Draw Stud
Long Description
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Additional Information
Knockout Size
1/2"
Kit Contents
Draw Stud
Manufacturer Information
Manufacturers Part Number
49162680
Brand
Milwaukee®
GTIN
00045242311774
UPC
045242311774
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.23