49664533 - Shockwave 5/16" X 2-9/16" Magnetic Nut Driver

Milwaukee®

  • $6.23 (Each)
  • $6.23 (Each)

  • $373.80 (Per 60)

In-Stock: 3 available locally (Andrews, TX) ( change location)
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
49664533
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4533
Description
Shockwave 5/16" X 2-9/16" Magnetic Nut Driver
Magnetic Nut Driver, Steel Blade Material, 2-9/16 In Overall Length, 5/16 In Drive Size, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242196555 / 00045242196555
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.23 (Each)
Standard Packaging
$373.80 (Per 60)
Stock Availability
Andrews
3 (Check another store)
Odessa
16
All Stores
530
Resources
Images
 
 
49664533 - Small Image
 
49664533 - Large Image
 
49664533 - Large Image
 
49664533 - Large Image
 
49664533 - Large Image
 
49664533 - Large Image
 
49664533 - Large Image
 
49664533 - Large Image
 
49664533 - Large Image
 
49664533 - Large Image
 
49664533 - Large Image
Other Links
 
 
49664533 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Steel
Dimensions and Weight
Overall Length
2-9/16 in
Descriptions
Product Type
Magnetic Nut Driver
Features
Milwaukee(R) SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE Impact Du
Short Description
SHOCKWAVE 2-9/16" Magnetic Nut Driver, Steel, 3/8 in Drive Size
Long Description
Magnetic Nut Driver, Steel Blade Material, 2-9/16 in Overall Length, 5/16 in Drive Size, 0.08 lb
Special Features
Proprietary Steel and Heat Treat Process For Maximum Strength and Durability;Strong Magentic Tip For Secure Grip;Color-Coded Band For Easy Size Identification;Chamfered Edge For Fastening In Tight Spaces;Package Quantity:1
Description
SHOCKWAVE 5/16" X 2-9/16" MAGNETIC NUT DRIVER
extra long description
MILW 49-66-4533 5/16” Magnetic Nut
Additional Information
Shank Diameter
1/4 in hex
Drive Type
Magnet Nut Driver
screwdriver bit type
Nutsetter
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-66-4533
GTIN
00045242196555
UPC
045242196555
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.08 lb
Weight per each
0.07
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 530

Location search:
These alternate items can be purchased instead of 49664533.
Jump To:

Similar Items

Similar items are close alternatives to 49664533, though they may not be 100% alike.

5/16" X 29/16" Magnetic Nut Driver
  • MFR Part #: DNTSL516
  • Manufacturer: FRD
  • Find: Similar Items
  • Pkg Sizes: 100 ($396.00) ·
DNTSL516 - Freud America Inc.

Check local availability

Total Availability: In Stock

Book Price

$3.96

Each

QTY:
Each
Add
Drive Bit, 5/16 In Bit Size, Yellow, 2.5 In Overall Length, 0.06 LB
  • MFR Part #: 70631Y
  • Manufacturer: Rack-A-Tiers
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.18) ·
70631Y - Rack-A-Tiers

Check local availability

Total Availability: In Stock

Book Price

$6.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat