526321 - 5/8" SDS Plus Rotary Hammer Kit

Milwaukee®

  • $230.40 (Each)
  • $230.40 (Each)
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
526321
Manufacturer
Milwaukee®
Manufacturer's Part Number
5263-21
Description
5/8" SDS Plus Rotary Hammer Kit
The Most Compact 5/8 In. Hammer Drill On The Market Is 30% Lighter and 65% Faster – With Plenty Of Drilling Power. At Just 10.9 In. Long and 4.6 LBS., Milwaukee Tool 5/8 In. SDS-Plus Rotary Hammer Makes Drilling Overhead and In Tight Spaces Easier, Yet It’S Powerful Enough For Most Professional Applications. With A 5.5 Amp Motor, It Delivers 0-3, 700 RPM, 0-4, 400 BPM and 1.5 FT-LBS Of Torque. The Innovative Gear Design and A Drop Motor Provide Unmatched Balance, While Milwaukee'S Unique Anti-Vibration Syst
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242192328 / 00045242192328
Weight per unit
8.995 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$230.40 (Each)
Resources
Images
 
 
526321 - Large Image
 
526321 - Large Image
 
526321 - Large Image
 
526321 - Large Image
 
526321 - Large Image
 
526321 - Large Image
 
526321 - Large Image
 
526321 - Small Image
Other Links
 
 
526321 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
5.5
Material
Mechanical Clutch; Metal Gear Box
Dimensions and Weight
Width
12.5
Length
15
Height
5.0
Descriptions
extra long description
MILW 5263-21 5263-21 RotaryHammer
Short Description
5263-21 RotaryHammer
Long Description
The most compact 5/8 in. hammer drill on the market is 30% lighter and 65% faster – with plenty of drilling power. At just 10.9 in. long and 4.6 Lbs., Milwaukee Tool 5/8 in. SDS-Plus rotary hammer makes drilling overhead and in tight spaces easier, yet it’s powerful enough for most professional applications. With a 5.5 amp motor, it delivers 0-3, 700 RPM, 0-4,400 bpm and 1.5 ft-lbs of torque. The innovative gear design and a drop motor provide unmatched balance, while Milwaukee's unique anti-vibration syst
Special Features
Provides up to 65 PCT faster drilling speeds; Lightweight 4.6 LB design: Reduces fatigue when you drill overhead and in horizontal applications; Compact 10.9 IN profile: Lets you work more efficiently in tights spaces; 2-mode operation: Choose rotary hammer or rotation only for added versatility; Avs. anti-vibration system: Minimizes vibration for maximum comfort; Mechanical clutch: Protects the motor when the bit binds; The innovative gear design and a drop motor provide unmatched balance; Thin wall bit c
Description
5/8" SDS PLUS ROTARY HAMMER KIT
Product Type
5263-21 Rotaryhammer
Features
5/8 in. SDS Plus Rotary Hammer Kit
Additional Information
Chuck Capacity
.625
Cord Length
10.0
Voltage
120.0
idea granular category code
2302
Handle Type
D-Handle
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
5263-21
GTIN
00045242192328
UPC
045242192328
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
SDS Plus Rotary Hammer Kit
Trade Size
Amperage
5.5
Packaging
Weight per each
8.995