537620 - 1/2" Hammer Drill

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
537620
Manufacturer
Milwaukee®
Manufacturer's Part Number
5376-20
Description
1/2" Hammer Drill
The Most Powerful Single-Speed Hammer Drill On The Market, With Up to 2X More Durability. This Practical 8 Amp, 1/2 In. Dual-Mode Hammer Drill Offers Power and Versatility For A Variety Of Tough Jobs, With An Impressive 0-2, 800 RPMS and 0-48.000 BPMS. Superior Engineering, An All-Metal Gear Case and A Heavy-Duty Metal Chuck Make This Twice As Durable As The Leading Competitor While Maintaining Outstanding Performance. The Compact 11.5 In. Profile Lets You Work In Tight Spaces, and The Two Modes Accommodate
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242268481 / 00045242268481
Weight per unit
6.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
537620 - Large Image
 
537620 - Large Image
 
537620 - Large Image
 
537620 - Small Image
Other Links
 
 
537620 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Steel
Dimensions and Weight
Length
10.9
Width
12.0
Height
3.0
Descriptions
Product Type
1/2 In. Hammer Drill
extra long description
MILW 5376-20 1/2 In. Hammer Drill
Description
1/2" HAMMER DRILL
Features
1/2 in. Hammer Drill
Long Description
The most powerful single-speed hammer drill on the market, with up to 2X more durability. This practical 8 amp, 1/2 in. dual-mode hammer drill offers power and versatility for a variety of tough jobs, with an impressive 0-2,800 RPMs and 0-48.000 Bpms. Superior engineering, an all-metal gear case and a heavy-duty metal chuck make this twice as durable as the leading competitor while maintaining outstanding performance. The compact 11.5 in. profile lets you work in tight spaces, and the two modes accommodate
Additional Information
Voltage
120.0
Cord Length
8.0
Switch Type
Trigger
Number of Speeds
2
Impacts per Minute
48000.0
Manufacturer Information
Manufacturers Part Number
5376-20
Brand
Milwaukee®
GTIN
00045242268481
UPC
045242268481
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
6.55