608830 - 15A 7"/9" Large Angle Grinder W/Lock-On

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
608830
Manufacturer
Milwaukee®
Manufacturer's Part Number
6088-30
Description
15A 7"/9" Large Angle Grinder W/Lock-On
The 6088-30 7 In./ 9 In. 15.0 Amp Large Angle Grinder W/Lock-On Delivers Performance and Durability For The Most Difficult Grinding Jobs. The 15 Amp, 4.2 HP Motor Provides High Overload Protection and Power For The Toughest Jobs. The Tool-Free Burst Resistant Guard Allows The User to Quickly Adjust The Guard Without The Use Of A Tool. Both A 7 In. and 9 In. Type 27 Grinding Guard Are Included For Greater Productivity.
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112704 - Power grinders
UPC/GTIN
045242155880 / 04524215588048
Weight per unit
18.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
608830 - Large Image
 
608830 - Large Image
 
608830 - Small Image
Other Links
 
 
608830 - Other
 
608830 - Other
 
608830 - Other
Brochures
 
 
608830 - Brochure
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
120
amperage rating
15
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
21.0
Descriptions
Product Type
7"/9" Large Angle Grinder W/ Lock
extra long description
MILW 6088-30 7"/9" Large Angle Grin
Features
15 Amp 7 in./9 in. Large Angle Grinder w/ Lock-On
Description
15A 7"/9" LARGE ANGLE GRINDER W/LOCK-ON
Long Description
The 6088-30 7 in./ 9 in. 15.0 amp large angle grinder w/lock-on delivers performance and durability for the most difficult grinding jobs. The 15 amp, 4.2 HP motor provides high overload protection and power for the toughest jobs. The tool-free burst resistant guard allows the user to quickly adjust the guard without the use of a tool. Both a 7 in. and 9 in. type 27 grinding guard are included for greater productivity.
Additional Information
Voltage
120.0
arbor size
5/8 -11 UNC
Cord Length
8.0
Handle Type
Straight
Manufacturer Information
Manufacturers Part Number
6088-30
Brand
Milwaukee®
GTIN
04524215588048
UPC
045242155880
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Trade Size
Amperage
15.0
Packaging
Weight per each
18.44