623221 - Deep Cut Variable Speed Band Saw Kit

Milwaukee®

  • $467.54 (Each)
  • $467.54 (Each)
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
623221
Manufacturer
Milwaukee®
Manufacturer's Part Number
6232-21
Description
Deep Cut Variable Speed Band Saw Kit
Bandsaw Kit, 120 V Ac, 11 A, 5 X 5 In Cutting Capacity, 1/2 In Blade Diameter, 380 SFPM Speed, 21 In Overall Length, 14.5 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242237227 / 00045242237227
Weight per unit
23.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$467.54 (Each)
Resources
Images
 
 
623221 - Large Image
 
623221 - Large Image
 
623221 - Large Image
 
623221 - Large Image
 
623221 - Large Image
 
623221 - Large Image
 
623221 - Large Image
 
623221 - Small Image
 
623221 - Large Image
Specifications Sheets
 
 
623221 - Specification Sheet
Other Links
 
 
623221 - Other
 
623221 - Other
 
623221 - Other
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
120 V ac
Current Rating
11 A
Dimensions and Weight
Overall Length
21 in
Height
12
Length
21
Width
6
Descriptions
Product Type
Bandsaw Kit
Long Description
Bandsaw Kit, 120 V ac, 11 A, 5 x 5 in Cutting Capacity, 1/2 in Blade Diameter, 380 sfpm Speed, 21 in Overall Length, 14.5 lb
Features
The new Deep Cut Band Saws deliver 2X more durability, best-in-class power at 11 Amps, revolutionary cut visibility and the industry’s largest cut capacity at 5" by 5". These Band Saws still deliver on the heritage of long-term reliability and performance that make Milwaukee Band Saws the standard in industrial metalworking, but now feature a new, exclusive Job Site Armor(TM) Technology and all metal direct drive system that provide game-changing durability. The Job Site Armor(TM) Technology is made of a p
Short Description
Bandsaw Kit, 11 A, 1/2 in
Special Features
Powerful 11 A Motor with CPT:Provides Maximum Performance and Durability;Job Site Armor Technology:Proprietary Composite Material and Crush Zone Barriers Provide Long Lasting Rugged Protection;All Metal Direct Drive:Delivers Maximum Tool Life with All Metal Direct Drive Gearing System, While Requiring Less Servicing Than A Chain Drive;Gear Protecting Clutch:Extends Gear and Motor Life By Absorbing High Impact Forces Caused By Blade Lock-Ups;Cpt Constant Power Technology
Description
DEEP CUT VARIABLE SPEED BAND SAW KIT
extra long description
MILW 6232-21 DEEP CUT BANDSAW W CAS
Additional Information
Blade Diameter
1/2 in
Cutting Capacity
5 x 5 in
Maximum Speed
380 sfpm
includes
Carrying Case
package quantity
1 ct
Voltage
120.0
idea granular category code
2313
Switch Type
Variable Speed Trigger and Dial
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
6232-21
GTIN
00045242237227
UPC
045242237227
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Trade Size
Amperage
11.0
Packaging
Weight
14.5 lb
Weight per each
23.7