650931 - Sawzall Recip Saw Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
650931
Manufacturer
Milwaukee®
Manufacturer's Part Number
6509-31
Description
Sawzall Recip Saw Kit
The (6509-31) Sawzall® Reciprocating Saw Delivers Best In Class Cut Speed, Durability and Power With 0-3, 000 Strokes Per Minute, A 3/4 In. Stroke Length and A 12 Amp Motor. The Gear Protecting Clutch Extends Gear and Motor Life By Absorbing High Impact Forces and A Quik-Lok™ Blade Clamp Offers Fast Tool-Free Blade Changes. to Provide Greater User Comfort, A Counter Weighted Mechanism Reduces Vibration For Smoother Operation and A Redesigned Front Grip Area Provides Best In Class Ergonomics.
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242195923 / 00045242195923
Weight per unit
10.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
650931 - Large Image
 
650931 - Large Image
 
650931 - Large Image
 
650931 - Small Image
Other Links
 
 
650931 - Other
 
650931 - Other
 
650931 - Other
Brochures
 
 
650931 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
n/a
Housing Material
Plastic
Dimensions and Weight
Width
4.5
Height
5.25
Length
19.0
Descriptions
Features
SAWZALL® Reciprocating Saw Kit
Description
SAWZALL RECIP SAW KIT
extra long description
MILW 6509-31 SAWZALL® Recip Saw w/
Product Type
Sawzall® Recip Saw W/ 3/4” Stroke
Long Description
The (6509-31) SAWZALL® Reciprocating Saw delivers best in class cut speed, durability and power with 0-3,000 strokes per minute, a 3/4 in. stroke length and a 12 amp motor. The gear protecting clutch extends gear and motor life by absorbing high impact forces and a QUIK-LOK™ blade clamp offers fast tool-free blade changes. To provide greater user comfort, a counter weighted mechanism reduces vibration for smoother operation and a redesigned front grip area provides best in class ergonomics.
Additional Information
horsepower
0.0
Stroke Length
0.75
blade type
n/a
Cord Length
120.0
Voltage
120.0
idea granular category code
2380
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
6509-31
Brand
Milwaukee®
GTIN
00045242195923
UPC
045242195923
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Trade Size
Amperage
12.0
Packaging
Weight per each
10.66
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat