651931 - Sawzall Recip Saw Kit

Milwaukee®

  • $167.26 (Each)
  • $167.26 (Each)
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
651931
Manufacturer
Milwaukee®
Manufacturer's Part Number
6519-31
Description
Sawzall Recip Saw Kit
The 6519-31 Sawzall® Recipe Saw Delivers Best In Class Cut Speed, Durability and Power With 0-3, 000 Strokes Per Minute, A 1-1/8 In. Stroke Length and A 12 Amp Motor. The Gear Protecting Clutch Extends Gear and Motor Life By Absorbing High Impact Forces and A Quik-Lok® Blade Clamp Offers Fast Tool-Free Blade Changes. to Provide Greater User Comfort, A Counter Weighted Mechanism Reduces Vibration For Smoother Operation and A Redesigned Front Grip Area Provides Best In Class Ergonomics.
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112747 - Reciprocating saw
UPC/GTIN
045242195930 / 45242195930486
Weight per unit
10.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.26 (Each)
Resources
Images
 
 
651931 - Large Image
 
651931 - Large Image
 
651931 - Small Image
Other Links
 
 
651931 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
12
Voltage Rating
120
Material, Color, and Finish
Blade Material
n/a
Housing Material
Plastic
Dimensions and Weight
Length
19.0
Width
4.5
Height
5.3
Descriptions
Description
SAWZALL RECIP SAW KIT
Product Type
12A Sawzall W/Case
Features
SAWZALL® Reciprocating Saw Kit
extra long description
MILW 6519-31 12A Sawzall w/Case
Short Description
12A swzall w/Case
Long Description
The 6519-31 SAWZALL® recipe saw delivers best in class cut speed, durability and power with 0-3,000 strokes per minute, a 1-1/8 in. stroke length and a 12 amp motor. The gear protecting clutch extends gear and motor life by absorbing high impact forces and a Quik-Lok® blade clamp offers fast tool-free blade changes. To provide greater user comfort, a counter weighted mechanism reduces vibration for smoother operation and a redesigned front grip area provides best in class ergonomics.
Additional Information
horsepower
0.0
Voltage
120.0
idea granular category code
2380
Cord Length
96.0
blade type
n/a
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
6519-31
Brand
Milwaukee®
GTIN
45242195930486
UPC
045242195930
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Trade Size
Amperage
12.0
Packaging
Weight per each
10.95