907020 - 1/2" Imp Wrench W/Rocker Switch and Detent Pin Soc

Milwaukee®

  • $244.14 (Each)
  • $244.14 (Each)
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
907020
Manufacturer
Milwaukee®
Manufacturer's Part Number
9070-20
Description
1/2" Imp Wrench W/Rocker Switch and Detent Pin Soc
Delivering 300 FT. LBS Of Torque and Weighing Only 6 LBS., This Tool Has A Great Power to Weight Ratio. The Powerful 7.0 Amp Motor Drives A Unique Impact Mechanism At 1800 RPM (No Load). This Model Features A Pin-Detest System to Securely Retain Sockets or Adapters and A Rocker Switch For Quick Selection Of Forward or Reverse. The Ergonomically Shaped Handle With A Soft Cushioned Grip Provides A Well-Balanced and Controllable Feel to The Tool. The Special Mechanism Achieves Desired Installation Torque Fast
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242063437 / 00045242063437
Weight per unit
7.515 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$244.14 (Each)
Resources
Images
 
 
907020 - Large Image
 
907020 - Large Image
 
907020 - Small Image
Other Links
 
 
907020 - Other
 
907020 - Other
 
907020 - Other
Brochures
 
 
907020 - Brochure
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
120
amperage rating
7
Material
Nylon
Material, Color, and Finish
Housing Material
Nylon
Dimensions and Weight
Length
11.62
Descriptions
extra long description
MILW 9070-20 1/2In. Impact Wrench S
Short Description
1/2In Impact Wrench Square Drv
Description
1/2" IMP WRENCH W/ROCKER SWITCH AND DETENT PIN SOC
Product Type
1/2IN. Impact Wrench Square Drive
Features
1/2 in. Impact Wrench with Rocker Switch and Detent Pin Socket Retention
Long Description
Delivering 300 ft. lbs of torque and weighing only 6 lbs., this tool has a great power to weight ratio. The powerful 7.0 amp motor drives a unique impact mechanism at 1800 RPM (no load). This model features a pin-detest system to securely retain sockets or adapters and a rocker switch for quick selection of forward or reverse. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque fast
Additional Information
Voltage
120
Impacts per Minute
2600
Cord Length
8
Manufacturer Information
Manufacturers Part Number
907020
Brand
Milwaukee®
GTIN
00045242063437
UPC
045242063437
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Trade Size
Amperage
7
Packaging
Weight per each
7.515