3443582 - 3-100M Gold Vanity Laurel Estate

Minka-Lavery

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3443582
Manufacturer
Minka-Lavery
Manufacturer's Part Number
3443-582
Description
3-100M Gold Vanity Laurel Estate
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
747396098135 / 00747396098135
Weight per unit
6.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3443582 - Large Image
 
3443582 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gold, Champ, Gld Leaf
Style
Transitional
Descriptions
Description
3-100M GOLD VANITY LAUREL ESTATE
Product Type
Three Light Bath
Additional Information
bulb type
A19
Safety Rating
B4A
Category
Bathroom Fixtures
Manufacturer Information
Brand
MINKA-LAVERY
Manufacturers Part Number
3443-582
GTIN
00747396098135
UPC
747396098135
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Three Lights
Packaging
Weight per each
6.61
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat