4901MG - 2-60M MG /WHT GLS Flushmount

Millennium

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4901MG
Manufacturer
Millennium
Manufacturer's Part Number
4901-MG
Description
2-60M MG /WHT GLS Flushmount
Whether Simple and Sleek or A Bold Design Statement, Flush Mount Fixtures Are A Versatile Way to Brighten Any Room In The Home. They Are Also A Great Space Saving Solution and Provide Stylish and Ambient Lighting. Light Bulbs Must Be Purchased Separately.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
842639030153 / 00842639030153
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
4901MG - Small Image
 
4901MG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gold, Champ, Gld Leaf
Style
Transitional
Descriptions
Product Type
Two Light Flushmount
Description
2-60M MG /WHT GLS FLUSHMOUNT
Long Description
Whether simple and sleek or a bold design statement, flush mount fixtures are a versatile way to brighten any room in the home. They are also a great space saving solution and provide stylish and ambient lighting. Light bulbs must be purchased separately.
Additional Information
Voltage
120.00
Safety Rating
Damp
bulb type
E26
Category
Flush Mounts
Manufacturer Information
Brand
Millennium
Manufacturers Part Number
4901-MG
GTIN
00842639030153
UPC
842639030153
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Bowl Style
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat