7123BG - 3-100M BG Chatsworth Chandelier

Millennium

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7123BG
Manufacturer
Millennium
Manufacturer's Part Number
7123-BG
Description
3-100M BG Chatsworth Chandelier
Whether You Want to Make A Simple, Sleek or A Bold Design Statement, This Fixture Is A Versatile Way to Brighten Any Room In The Home. It Is Also A Great Lighting Solution and Provides Stylish and Ambient Lighting. Light Bulbs Must Be Purchased Separately.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
842639009562 / 00842639009562
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7123BG - Small Image
 
7123BG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Art Glass
Finish
Bronze/Dark
Descriptions
Description
3-100M BG CHATSWORTH CHANDELIER
Product Type
Three Light Chandelier
Long Description
Whether you want to make a simple, sleek or a bold design statement, this fixture is a versatile way to brighten any room in the home. It is also a great lighting solution and provides stylish and ambient lighting. Light bulbs must be purchased separately.
Additional Information
Safety Rating
UL mA
Category
Mini Chandeliers
bulb type
Type ICF
Manufacturer Information
Brand
Millennium
Manufacturers Part Number
7123-BG
GTIN
00842639009562
UPC
842639009562
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Glass Shade
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat