3364143 - MLT

3364143 - 600V 3P+G DS60 Receptacle

Meltric

  • $364.17 (Each)
  • $364.17 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    3364143
    Manufacturer
    Meltric
    Manufacturer's Part Number
    33-64143
    Description
    600V 3P+G DS60 Receptacle
    Meltric 33-64143 Receptacle, With Ground, Horsepower Rating 25 HP At 600 V, Short Circuit Rating 100 Kamp, Application: Metals, Quarry, Automotive and Mining Industries, Standard: Ul, Csa, Nom, IEC, Ce, Nfpa 70E, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 10 to 2a
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Pin & Sleeve Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Gfci Devices
    UNSPSC
    39121406 - Electrical receptacles
    UPC/GTIN
    784474007702 / 00784474007702
    Weight per unit
    1.51 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $364.17 (Each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    10 to 2 AWG
    Poles
    3 in
    Phase
    3 in
    Material
    POLYESTER
    amperage rating
    60 Hz
    Voltage Rating
    600 VAC
    Number of Wires
    798
    Material, Color, and Finish
    Color
    Blue Light
    Dimensions and Weight
    Size
    3.86 DIA X 4.06 IN
    Descriptions
    Description
    600V 3P+G DS60 RECEPTACLE
    Product Type
    DS60 Receptacle
    Long Description
    Meltric 33-64143 Receptacle, With Ground, Horsepower Rating 25 HP at 600 V, Short Circuit Rating 100 KAMP, Application: Metals, Quarry, Automotive and Mining Industries, Standard: UL, CSA, NOM, IEC, CE, NFPA 70E, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 10 to 2A
    Special Features
    With Ground, Horsepower Rating 25 HP at 600 V, Short Circuit Rating 100 KAMP
    Manufacturer Information
    Brand
    Meltric
    Manufacturers Part Number
    33-64143
    sub brand
    Decontactor
    GTIN
    00784474007702
    UPC
    784474007702
    Taxonomies, Classifications, and Categories
    Category Description
    Residential GFCI devices
    Type
    RECEPTACLE
    Packaging
    Weight per each
    1.51
    Carton
    1
    Uses, Certifications, and Standards
    environmental conditions
    -40 to 140 F
    nema rating
    NEMA 3R, IP54/IP55
    standard
    UL, CSA, NOM, IEC, CE, NFPA 70E
    Application
    Metals, Quarry, Automotive and Mining Industries
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
    Suggest a new slang term for 3364143

    Type in the slang term you'd like to suggest.

* All prices subject to change.