3394043 - 480V 3P + G DS100 Receptacle

Meltric

  • $1115.66 (Each)
  • $1,115.66 (Each)
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
3394043
Manufacturer
Meltric
Manufacturer's Part Number
33-94043
Description
480V 3P + G DS100 Receptacle
Meltric 33-94043 Receptacle, With Ground, Short Circuit Rating 65 Kamp, Application: Metals, Quarry, Automotive and Mining Industries, Standard: Ul, Csa, Nom, IEC, Ce, Nfpa 70E, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 4 to 2/0AWG, Amperage Rating: 100AMP, Volta
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
784474022460 / 00784474022460
Weight per unit
3.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,115.66 (Each)
Resources
Images
 
 
3394043 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100 W
Poles
3 in
Wire Size
4 to 2/0 AWG
Number of Wires
798
Voltage Rating
Overall Dimension 4-1/16 Inch Width x 3-3/16 Inch Depth x 4-3/4 Inch Height; Fuel Type Natural; Capacity 23000 to 290000 BTU/Hour; Pressure Tapping 1/8 Inch Threaded with Plug; Pressure Regulator Set Point 3.5 Inch WC
Material
Polyester
Material, Color, and Finish
Color
Blue Light
Dimensions and Weight
Size
4.45 DIA X 5.39 IN
Descriptions
Description
480V 3P + G DS100 RECEPTACLE
Product Type
DS100 Receptacle
extra long description
MEL 33-94043 DS100 RECEPTACLE
Long Description
Meltric 33-94043 Receptacle, With Ground, Short Circuit Rating 65 KAMP, Application: Metals, Quarry, Automotive and Mining Industries, Standard: UL, CSA, NOM, IEC, CE, NFPA 70E, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 4 to 2/0AWG, Amperage Rating: 100AMP, Volta
Special Features
With Ground, Short Circuit Rating 65 KAMP
Manufacturer Information
Brand
Meltric
Manufacturers Part Number
33-94043
sub brand
Decontactor
GTIN
00784474022460
UPC
784474022460
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
RECEPTACLE
Packaging
Weight per each
3.92
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to 140 F
Application
Metals, Quarry, Automotive and Mining Industries
nema rating
NEMA 3R, IP54/IP55
standard
UL, CSA, NOM, IEC, CE, NFPA 70E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat