3398043 - 480V 3P + G DS100 Inlet

Meltric

  • $592.51 (Each)
  • $592.51 (Each)
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
3398043
Manufacturer
Meltric
Manufacturer's Part Number
33-98043
Description
480V 3P + G DS100 Inlet
Meltric 33-98043 Inlet, Enclosure Nema 3R, IP54/IP55, Wiring Capacity 4 to 2/0 Awg, Polarity 3 Pole, Ground, Short Circuit Rating 65 Kamp, Application: Metals, Quarry, Automotive and Mining Industries, Standard: Ul, Csa, Nom, IEC, Ce, Nfpa 70E, Size: 4.45 Dia X 2.80IN, Am
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
784474012454 / 00784474012454
Weight per unit
2.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$592.51 (Each)
Resources
Images
 
 
3398043 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100 W
Voltage Rating
Overall Dimension 4-1/16 Inch Width x 3-3/16 Inch Depth x 4-3/4 Inch Height; Fuel Type Natural; Capacity 23000 to 290000 BTU/Hour; Pressure Tapping 1/8 Inch Threaded with Plug; Pressure Regulator Set Point 3.5 Inch WC
Material
Polyester
Material, Color, and Finish
Color
Blue Light
Dimensions and Weight
Size
4.45 DIA X 2.80 IN
Descriptions
Description
480V 3P + G DS100 INLET
Product Type
DS100 Inlet
extra long description
MEL 33-98043 DS100 INLET
Long Description
Meltric 33-98043 Inlet, Enclosure NEMA 3R, IP54/IP55, Wiring Capacity 4 To 2/0 AWG, Polarity 3 Pole, Ground, Short Circuit Rating 65 KAMP, Application: Metals, Quarry, Automotive and Mining Industries, Standard: UL, CSA, NOM, IEC, CE, NFPA 70E, Size: 4.45 DIA X 2.80IN, Am
Special Features
Enclosure NEMA 3R, IP54/IP55, Wiring Capacity 4 To 2/0 AWG, Polarity 3 Pole, Ground, Short Circuit Rating 65 KAMP
Manufacturer Information
Brand
Meltric
Manufacturers Part Number
33-98043
sub brand
Decontactor
GTIN
00784474012454
UPC
784474012454
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
TRIP UNIT, INSULATED CASE TYPE; CSA APPROVAL; 800 AMPERE CURRENT RATING; INSTANTANEOUS/LONG DELAY TIME/SHORT DELAY TIME, GROUND FAULT DEFEATABLE ADJUSTMENT; MICROVERSATRIP[R] BRAND; REPLACEMENT TRIP UNIT; INCLUDES PROTECTIVE RELAY AND COMMUNICATION
Packaging
Weight per each
2.02
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 to 140 F
Application
Metals, Quarry, Automotive and Mining Industries
standard
UL, CSA, NOM, IEC, CE, NFPA 70E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat