6314072 - 20A 250V DSN1 Fem RCPT

Meltric

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6314072
Manufacturer
Meltric
Manufacturer's Part Number
63-14072
Description
20A 250V DSN1 Fem RCPT
Meltric; Receptacle; Decontactor; DSN20, Switch Rated; Material: Polyster; Number Of Poles: 2; Wire Size: Min 14 Awg, Max 12 Awg; Amperage Rating: 20 Amp; Voltage Rating: 250 Vac; Color: Blue; Nema Rating: 4X; Connection: Female; Temperature Rating: -40 T
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
784474546638 / 00784474546638
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6314072 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2 in
amperage rating
20 CI
Voltage Rating
250 VAC
connection
Female
Wire Size
Min 14 AWG, Max 12 AWG
Material
Polyster
Material, Color, and Finish
Color
Blue Light
Descriptions
Description
20A 250V DSN1 FEM RCPT
Product Type
DSN20 Receptacle
extra long description
MEL 63-14072 DSN20 RECEPTACLE
Long Description
Meltric; Receptacle; Decontactor; DSN20, Switch Rated; Material: Polyster; Number Of Poles: 2; Wire Size: Min 14 AWG, Max 12 AWG; Amperage Rating: 20 AMP; Voltage Rating: 250 VAC; Color: Blue; Nema Rating: 4X; Connection: Female; Temperature Rating: -40 T
Special Features
Features: Switch Ratings (AC Only): Branch Circuit & Motor Circuit Disconnect Switching; Short Circuit Rating: 100 KILO AMP Close & Withstand Testing Was Performed With RK1 Current Limiting Fuses Sized At 400 PEC Of The Highest Full Load Motor Ampacity Associated With The Devices HP Rating; Polarity: 2P+G
Manufacturer Information
Brand
Meltric
Manufacturers Part Number
63-14072
sub brand
Decontactor
GTIN
00784474546638
UPC
784474546638
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
DSN20, Switch Rated
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 TO 140 DEG F
nema rating
78101111376
standard
UL, CSA, IEC, CE (Contact Customer Service)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat