6364043 - 480V, 3P + G, 20HP Rating Receptacle, Female

Meltric

  • $454.15 (Each)
  • $454.15 (Each)
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
6364043
Manufacturer
Meltric
Manufacturer's Part Number
63-64043
Description
480V, 3P + G, 20HP Rating Receptacle, Female
Meltric; Receptacle; Decontactor; DSN60, Switch Rated; Material: Polyster; Number Of Poles: 3; Wire Size: Min 12 Awg, Max 4 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp; Voltage Rating: 480 Vac; Phase: 3; Color: Blue; Nema Rating: 4X; Con
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
784474545433 / 00784474545433
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$454.15 (Each)
Resources
Images
 
 
6364043 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Phase
3 in
amperage rating
60 Hz
connection
Female
Wire Size
Min 12 AWG, Max 4 AWG; Auxiliary Contacts - Max 14 AWG
Voltage Rating
Overall Dimension 4-1/16 Inch Width x 3-3/16 Inch Depth x 4-3/4 Inch Height; Fuel Type Natural; Capacity 23000 to 290000 BTU/Hour; Pressure Tapping 1/8 Inch Threaded with Plug; Pressure Regulator Set Point 3.5 Inch WC
Material
Polyster
Material, Color, and Finish
Color
Blue Light
Descriptions
Product Type
DSN60 Receptacle
Description
480V, 3P + G, 20HP RATING RECEPTACLE, FEMALE
extra long description
MEL 63-64043 DSN60 RECEPTACLE
Long Description
Meltric; Receptacle; Decontactor; DSN60, Switch Rated; Material: Polyster; Number Of Poles: 3; Wire Size: Min 12 AWG, Max 4 AWG; Auxiliary Contacts - Max 14 AWG; Amperage Rating: 60 AMP; Voltage Rating: 480 VAC; Phase: 3; Color: Blue; Nema Rating: 4X; Con
Special Features
Features: Switch Ratings (AC Only): Branch Circuit & Motor Circuit Disconnect Switching; Short Circuit Rating: 100 KILO AMP Close & Withstand Testing Was Performed With RK1 Current Limiting Fuses Sized At 400 PEC Of The Highest Full Load Motor Ampacity Associated With The Devices HP Rating; Horsepower Ratings: 20 HP AT 3 PH, 480 V; Polarity: 3P+G
Manufacturer Information
Manufacturers Part Number
63-64043
Brand
Meltric
sub brand
Decontactor
GTIN
00784474545433
UPC
784474545433
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
DSN60, Switch Rated
Packaging
Weight per each
0.94
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 to 140 F
nema rating
78101111376
standard
UL, CSA, IEC, CE (Contact Customer Service)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat