50015 - Crimper Morris Mech

MOR

  • $453.85 (Each)
  • $453.85 (Each)
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
50015
Manufacturer's Part Number
50015
Description
Crimper Morris Mech
Lug Crimp Indentor Tool, Black, For Use With #8 - 4/0 Aluminum & #8 - 250 MCM Copper Lugs , Rubber (Grip) Handle Material, Straight Handle Type, 23.4 In Length, Made In Usa, Steel Material, Small Head - Convenient In Small Areas, 7.7 LB Weight, 8-4/0 Awg Wire Size, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Strippers
UNSPSC
N/A
UPC/GTIN
601986500159 / 00601986500159
Weight per unit
7.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$453.85 (Each)
Resources
Images
 
 
50015 - Small Image
 
50015 - Large Image
 
50015 - Large Image
Attachments
 
 
50015 - Specification Sheet
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
Steel
Wire Size
8-4/0 AWG
Material, Color, and Finish
Handle Material
Rubber (Grip)
Color
Black
Dimensions and Weight
Length
23.4 in
Descriptions
Special Features
Small Head - Convenient in Small Areas
Product Type
Lug Crimp Indentor Tool
Long Description
Lug Crimp Indentor Tool, Black, For Use With #8 - 4/0 Aluminum & #8 - 250 MCM Copper Lugs , Rubber (Grip) Handle Material, Straight Handle Type, 23.4 in Length, Made in USA, Steel Material, Small Head - Convenient in Small Areas, 7.7 lb Weight, 8-4/0 AWG Wire Size, Non-Insulated
Short Description
Lug Crimp Indentor Tool, steel, 250 MCM
Description
CRIMPER MORRIS MECH
Additional Information
Insulated/Non-Insulated
Non-Insulated
Handle Type
Straight
for use with
#8 - 4/0 Aluminum & #8 - 250 MCM Copper Lugs
Made in USA
yes
Manufacturer Information
Brand
Morris Products Inc.
Manufacturers Part Number
50015
GTIN
00601986500159
UPC
601986500159
Packaging
Weight
7.7 lb
Weight per each
7.7