71332 - 48W Led 4786L Yard Light

MOR

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
71332
Manufacturer's Part Number
71332
Description
48W Led 4786L Yard Light
Area Light, Outdoor Use In Residential and Light Commercial Application, 5000 H Average Life, 4786 LM Brightness (Lumens), Led Bulb Type, 0.4/0.2 A (Input);1.38 A (Output) Current Rating, Powder Coated Gray Finish, 182 MM;7-1/8 In Height, Die Cast Aluminum Housing Material, 21" 90° Mounting Arm;Morris #39052 Surge Protection 105-285V Twist-Lock Photocell Includes, IP65 Ip Rating, 13-1/2 In;342 MM Length, +131 °F Maximum Operating Temperature, -40 °F Minimum Operating Temperature, 1 PC Package Quantity, Lot
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
601986713320
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
71332 - Small Image
 
71332 - Large Image
Specifications Sheets
 
 
71332 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.4/0.2 A (Input);1.38 A (Output)
Wattage
48 W
Voltage Rating
120 to 277 V ac (Input);22 to 36 V dc (Output)
Lamp Wattage
48 W
Lamp Type
LED
Material, Color, and Finish
Housing Material
Die Cast Aluminum
Finish
Powder Coated Gray
Dimensions and Weight
Length
13-1/2 in;342 mm
Height
7-1/8 in;182 mm
Size
14 Inch L x 10 Inch W x 7 Inch H
Descriptions
Features
LED Dusk to Dawn Area Lights 48 Watts 4786 Lumens with Bracket 120-277V - LED Dusk to Dawn Area Light provides general, widespread illumination for outdoor use in residential and light commercial applications
Short Description
Area Light, 48 W, LED, 1 PC
Product Type
Area Light
LED Dusk To Dawn Area Light
Long Description
Area Light, Outdoor Use in Residential and Light Commercial Application, 5000 h Average Life, 4786 lm Brightness (Lumens), LED Bulb Type, 0.4/0.2 A (Input);1.38 A (Output) Current Rating, Powder Coated Gray Finish, 182 mm;7-1/8 in Height, Die Cast Aluminum Housing Material, 21" 90° Mounting Arm;Morris #39052 Surge Protection 105-285v Twist-Lock Photocell Includes, IP65 IP Rating, 13-1/2 in;342 mm Length, +131 °F Maximum Operating Temperature, -40 °F Minimum Operating Temperature, 1 PC Package Quantity, LOT
Special Features
Porches, Garages, Barns, Parking Areas, Area Lighting;LOTJ for LoLumen Depreciation, Longer Life
Description
48W LED 4786L YARD LIGHT
Commodity Description
LED FLOODLIGHTS
Additional Information
Material Stainless Steel (Hardware), Anti-Glare Polycarbonate Frosted (Lens); Input Current Rating 0.41 Ampere at 120 V, 0.49 Ampere at 277 V; Power Factor 0.98 at 120 V, 0.91 at 277 V; Initial Intensity 5342 Lumen; Color Rendering Index 72; Color Tempera
Additional Information
average life
5000 h
Brightness (Lumens)
4786 lm
bulb type
LED
includes
21" 90° Mounting Arm;Morris #39052 Surge Protection 105-285v Twist-Lock Photocell
Standards Met
cULus Listed;DLC Certified
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+131 °F
Warranty
5 yr
package quantity
1 Pc
ip rating
IP65
Lamp/Ballast Voltage
120/208/240/277 V
Distribution/Beam Spread
134 Degree
Manufacturer Information
Brand
Morris Products Inc.
Manufacturers Part Number
71332
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Use in Residential and Light Commercial
Mounting
BRACKET
Enclosure
IP65
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat