12806 - 2IN LB Cover & Gasket

Mulberry

  • $40.81 (Each)
  • $40.81 (Each)
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
12806
Manufacturer
Mulberry
Manufacturer's Part Number
12806
Description
2IN LB Cover & Gasket
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 2 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128063 / 00095327128063
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$40.81 (Each)
Resources
Images
 
 
12806 - Small Image
 
12806 - Large Image
Attachments
 
 
12806 - Specification Sheet
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
Die-Cast Aluminum
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Hub Size
2
Descriptions
Long Description
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 2 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
Features: Die-Cast Aluminum; Smooth, Corrosion-Resistant Electrostatic Powder Coating; Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket; All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket; Kits With Aluminum Covers Also Available; Cubic Capacity And Listings Clearly Marked; UL Listed; Includes: Cover And Gasket
Description
2IN LB COVER & GASKET
Product Type
2" LB THR Kit/STL CVR
extra long description
MULB 12806 2" LB THR KIT/STL CVR
Manufacturer Information
Manufacturers Part Number
12806
Brand
Mulberry
GTIN
00095327128063
UPC
095327128063
Taxonomies, Classifications, and Categories
Type
Type LB, Threaded
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat