30587 - Deep 1G RT Box W/4 3/4

Mulberry

  • $22.53 (Each)
  • $22.53 (Each)
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
30587
Manufacturer
Mulberry
Manufacturer's Part Number
30587
Description
Deep 1G RT Box W/4 3/4
Mulberry; Weatherproof Box; One Gang Deep; Number Of Outlet: 4; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 2.750 In Width X 4.500 In Length X 2.625 In Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 24 Cu-In; Outlets/Location: (2) One End, (1) Other End, (1) Back; Hub Size: 3/4 In
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327305877 / 00095327305877
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$22.53 (Each)
Resources
Other Links
 
 
30587 - Other
Brochures
 
 
30587 - Brochure
Images
 
 
30587 - Small Image
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
Die-Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2.750 IN Width X 4.500 IN Length X 2.625 IN Depth
Descriptions
Description
DEEP 1G RT BOX W/4 3/4
Long Description
Mulberry; Weatherproof Box; One Gang Deep; Number Of Outlet: 4; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 2.750 IN Width X 4.500 IN Length X 2.625 IN Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 24 CU-IN; Outlets/location: (2) One End, (1) Other End, (1) Back; Hub Size: 3/4 IN
Special Features
Features: All 1-Gang Deep Boxes Come With Detachable Lugs, 2 Close-Up Plugs, And Self-Tapping Ground Screw; 2.75 IN X 4.5 IN X 2.625 IN Deep; Heavy Duty Die-Cast Aluminum, 0.094 IN Thick, With Powder Finish; UL Listed And CSA Approved; Ground Screw Hole Is In Bottom Of Box; Outlets/location: (2) One End, (1) Other End, (1) Back; Hub Size: 3/4 IN
Product Type
WP Deep Box 4H-3/4"
extra long description
MULB 30587 WP DEEP BOX 4H-3/4"
Additional Information
number of outlet
4
Manufacturer Information
Manufacturers Part Number
30587
Brand
Mulberry
GTIN
00095327305877
UPC
095327305877
Taxonomies, Classifications, and Categories
Type
One Gang Deep
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
Mounting
Detachable Lug
Application
For Wet Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat