MPC300PR0 - Cup, Maxpunch #MPC300HD For SS 3"

Southwire

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPC300PR0
Manufacturer
Southwire
Manufacturer's Part Number
MPC300PRO
Description
Cup, Maxpunch #MPC300HD For SS 3"
"Cup, Maxpunch #MPC300HD For SS 3""" 1 Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23251802 - Cutting die
UPC/GTIN
032886874062 / 00032886874062
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
MPC300PR0 - Other
 
MPC300PR0 - Other
Images
 
 
MPC300PR0 - Large Image
 
MPC300PR0 - Large Image
 
MPC300PR0 - Small Image
Attachments
 
 
MPC300PR0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Thickness
10
Size
3
Descriptions
Long Description
"CUP, MAXPUNCH #MPC300HD FOR SS 3""" 1 EA
Special Features
3/4
Product Type
Max Punch® Cup For Stainless STEEL3"
extra long description
SWC MPC300PRO MAX PUNCH® Cup for St
Description
CUP, MAXPUNCH #MPC300HD FOR SS 3"
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
MPC300PRO
GTIN
00032886874062
UPC
032886874062
Taxonomies, Classifications, and Categories
Type
Stainless Steel
Category Description
HAND TOOLS
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Capacity
10
Application
holemaking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat