5620 - NEB

5620 - Black Redline Select Tactical Light

NEB

  • $49.99 (for 1 Each)
  • $49.99 (1 Each)
  • $449.91 (9 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    5620
    Manufacturer
    NEB
    Manufacturer's Part Number
    5620
    Description
    Black Redline Select Tactical Light
    Flashlight, 7.94 In Height, 7.75 In Length, Made In Usa, 9 PC/Ca Package Quantity, 7.94 In Width
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Flashlights & Batteries - Flashlights, Lanterns, Warning  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    -
    UPC/EAN/GTIN
    645397111276
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $49.99 (1 Each)
    Carton
    $49.99 (1 Each)
    Standard Packaging
    $449.91 (9 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    10 Each
    Resources
    Specifications Sheets
     
     
    5620 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Height
    7.94 in
    Length
    7.75 in
    Width
    7.94 in
    Descriptions
    Product Type
    Flashlight
    Long Description
    Flashlight, 7.94 in Height, 7.75 in Length, Made in USA, 9 PC/CA Package Quantity, 7.94 in Width
    Features
    Our newest addition to the REDLINE series, the REDLINE Select combines maximum performance with extreme convenience. Our brightest flashlight to date, the Select features 310 lumens of intense white light which can be seen over 200 yards away (in spot light mode.) 310 Lumens is maximum performance, but what is extreme convenience? The convenience features of this flashlight prove one thing...that we listen to our customers. In addition to the steel belt clip, the Select also has a lanyard to make sure it i
    Short Description
    Flashlight, 9 PC/CA
    Description
    BLACK REDLINE SELECT TACTICAL LIGHT
    Additional Information
    Made in USA
    Yes
    package quantity
    9 PC/CA
    Manufacturer Information
    Brand
    Nebotools
    Manufacturers Part Number
    5620
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    9
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Austin RDC
    View Store
    1 West Monroe

    A-L

    Location Stock Available
    View Store
    5 Fort Smith

    M-Z

    Location Stock Available
    View Store
    1 McKinney
    View Store
    1 Uvalde


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 5620

    Type in the slang term you'd like to suggest.

* All prices subject to change.