6384 - NEB

6384 - Big Larry Cob Led Work Light - Bulk Black

NEB

  • $21.36 (for 1 Each)
  • $21.36 (1 Each)
  • $149.52 (7 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    6384
    Manufacturer
    NEB
    Manufacturer's Part Number
    6384
    Description
    Big Larry Cob Led Work Light - Bulk Black
    Big Larry Light, Distress Signaling/Roadside Emergencies Application, 400 LM Brightness (Lumens), 1.125 In Diameter, Anodized Finish, Aircraft-Grade Aluminum Housing Material, 7.4375 In Length, 0.45 LB Weight
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Fuses, Tools, & Gear  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $21.36 (1 Each)
    Standard Packaging
    $149.52 (7 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    6384 - Small Image
     
    6384 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Finish
    Anodized
    Housing Material
    Aircraft-Grade Aluminum
    Dimensions and Weight
    Diameter
    1.125 in
    Length
    7.4375 in
    Descriptions
    Product Type
    Big Larry Light
    Long Description
    Big Larry Light, Distress Signaling/Roadside Emergencies Application, 400 lm Brightness (Lumens), 1.125 in Diameter, Anodized Finish, Aircraft-Grade Aluminum Housing Material, 7.4375 in Length, 0.45 lb Weight
    Features
    The BIG Larry(TM) knows how to light up a room! Equipped with new C•O•B LED technology, the BIG Larry(TM) outputs 400 lumens of intense light. Secondary light modes include Low (160 lumens) and the Emergency Red Flash mode. This intense red light is perfect for distress signaling or roadside emergencies. The anodized aluminum body and recessed LED housing ensures that the BIG Larry(TM) can handle any situation.
    Short Description
    Big Larry Light, 400 lm, Aircraft-Grade Aluminum, 1CT
    Description
    BIG LARRY COB LED WORK LIGHT - BULK BLACK
    Additional Information
    Brightness (Lumens)
    400 lm
    package quantity
    1 CT
    Manufacturer Information
    Brand
    ALLIANCE SPORTS GROUP LP
    Manufacturers Part Number
    6384
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Packaging
    Weight
    0.45 lb
    Weight per each
    0
    Carton
    1
    Package
    7
    Uses, Certifications, and Standards
    Application
    Distress Signaling/Roadside Emergencies
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
    1 Bentonville
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
    Suggest a new slang term for 6384

    Type in the slang term you'd like to suggest.

* All prices subject to change.