6434 - Slide King With Display

NEB

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6434
Manufacturer's Part Number
6434
Description
Slide King With Display
Flash Light, 250 LM (Cob Work Light);330 LM (Led Flashlight);40 LM (Red Light) Brightness (Lumens), 1.25 In (Barrel);1.75 In (Head) Diameter, Aircraft-Grade Aluminum Housing Material, 6.87 In (Compacted);9 In (Extended) Length, Made In Usa, 12 PC/Ca Package Quantity, 0.8 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6434 - Small Image
 
6434 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Aircraft-Grade Aluminum
Dimensions and Weight
Diameter
1.75 in (Head);1.25 in (Barrel)
Length
6.87 in (Compacted);9 in (Extended)
Descriptions
Description
SLIDE KING WITH DISPLAY
Product Type
Flash Light
Long Description
Flash Light, 250 lm (COB Work Light);330 lm (LED Flashlight);40 lm (Red Light) Brightness (Lumens), 1.25 in (Barrel);1.75 in (Head) Diameter, Aircraft-Grade Aluminum Housing Material, 6.87 in (Compacted);9 in (Extended) Length, Made in USA, 12 PC/CA Package Quantity, 0.8 lb Weight
Features
With all of the features that you would expect from a SLYDE...and more! The SLYDE(TM) KING is equipped with programmable memory settings for each light mode, a new C.O.B red light function, a 4x adjustable zoom and best of all...it’s rechargeable!
Short Description
Flash Light, 330 lm (LED Flashlight), Aircraft-Grade Aluminum, 1.75 in Dia., 0.8 lb, 12 PC/CA
Additional Information
Brightness (Lumens)
330 lm (LED Flashlight);250 lm (COB Work Light);40 lm (Red Light)
Made in USA
yes
package quantity
12 PC/CA
Manufacturer Information
Brand
Nebotools
Manufacturers Part Number
6434
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Availability
Status
Inactive
Packaging
Weight
0.8 lb
Weight per each
0
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6434.
Jump To:

Similar Items

Similar items are close alternatives to 6434, though they may not be 100% alike.

Slyde King With Display
  • Our Part #: 6726
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 6726
  • Manufacturer: NEB
  • Find: Similar Items
  • Pkg Sizes: 12 ($483.00) ·
6726 - Alliance Sports Group LP

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$40.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat