-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Dimensions and Weight
-
- Length
-
7.25 in (Compacted);9.5 in (Extended)
- Width
-
1.625 in (Dia.)
- Descriptions
-
- Product Type
-
Work Light
- Long Description
-
Work Light, AAA Battery Battery Type, 300 lm Brightness (Lumens), 7.25 in (Compacted);9.5 in (Extended) Length, Made in USA, 1 CT;16 PK Package Quantity, 0.7 lb Weight, 1.625 in (Dia.) Width
- Features
-
It’s better than ever! We took our best-selling SLYDE Flashlight & Work Light and improved it every way imaginable. The new SLYDE + is now equipped with programmable memory settings for each light mode, a new C.O.B red light function, a 4x adjustable zoom and instant slide on. And best of all? With all these new great features, the new SLYDE+ is still the same price!
- Short Description
-
Work Light, 300 lm, (4) AAA Battery, 9.5 in, 16 PK
- Description
-
SLYDE + WORK LIGHT AND FLASHLIGHT
- Additional Information
-
- Brightness (Lumens)
-
300 lm
- Battery Type
-
AAA Battery
- Made in USA
-
Yes
- package quantity
-
1 CT;16 PK
- Manufacturer Information
-
- Manufacturers Part Number
-
6525
- Brand
-
Nebotools
- Taxonomies, Classifications, and Categories
-
- Category Description
-
FLASHLIGHTS AND BATTERIES
- Packaging
-
- Weight
-
0.7 lb
- Weight per each
-
0
- Carton
-
1
- Package
-
16
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.