6555 - NEB

6555 - Poppy Lantern & Spot Light

NEB

  • $16.09 (for 1 Each)
  • $16.09 (1 Each)
  • $386.16 (24 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    6555
    Manufacturer
    NEB
    Manufacturer's Part Number
    6555
    Description
    Poppy Lantern & Spot Light
    Lantern & Spot Light, 18 H (High Spot Light);40 H (Low Lantern);7.5 H (High Lantern) Average Life, 120 LM (Led Spot Light);300 LM (Led Lantern) Brightness (Lumens), 3.58 In Diameter, 5.46 In (Closed);7.79 In (Open) Height, Made In Usa, 24 PC/Ca Package Quantity, 0.65 LB Weight
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Flashlights & Batteries - Flashlights, Lanterns, Warning  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    -
    UPC/EAN/GTIN
    645397931454
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $16.09 (1 Each)
    Standard Packaging
    $386.16 (24 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    5 Each
    Resources
    Images
     
     
    6555 - Small Image
     
    6555 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Diameter
    3.58 in
    Height
    5.46 in (Closed);7.79 in (Open)
    Descriptions
    Product Type
    Lantern & Spot Light
    Long Description
    Lantern & Spot Light, 18 h (High Spot Light);40 h (Low Lantern);7.5 h (High Lantern) Average Life, 120 lm (LED Spot Light);300 lm (LED Lantern) Brightness (Lumens), 3.58 in Diameter, 5.46 in (Closed);7.79 in (Open) Height, Made in USA, 24 PC/CA Package Quantity, 0.65 lb Weight
    Features
    Poppy is a combination 300 lumen C.O.B LED lantern and bright LED spot light. Poppy is the perfect light for indoor or outdoor use when versatility and powerful lighting are critical. With a rubberized impact-resistant body, Poppy is both rugged and soft to the touch. Poppy easily changes from spot light to lantern with just a slide of its top, revealing a full 360º C.O.B lantern. The handle is designed to easily adjust to conveniently serve both light modes.
    Short Description
    Lantern & Spot Light, 300 lm (LED Lantern), 3.58 in Dia., 0.65 lb, 24 PC/CA
    Description
    POPPY LANTERN & SPOT LIGHT
    Additional Information
    Brightness (Lumens)
    300 lm (LED Lantern);120 lm (LED Spot Light)
    average life
    7.5 h (High Lantern);40 h (Low Lantern);18 h (High Spot Light)
    Made in USA
    Yes
    package quantity
    24 PC/CA
    Manufacturer Information
    Brand
    Nebotools
    Manufacturers Part Number
    6555
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Packaging
    Weight
    0.65 lb
    Weight per each
    0
    Carton
    1
    Package
    24
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
    2 Ennis
    View Store
    1 Fort Smith
    View Store
    1 Houston

    M-Z

    Location Stock Available
    View Store
    1 Waxahachie


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 6555

    Type in the slang term you'd like to suggest.

* All prices subject to change.