6618 - Slyde+ Camo

NEB

  • $29.99 (Each)
  • $29.99 (Each)

  • $239.92 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6618
Manufacturer's Part Number
6618
Description
Slyde+ Camo
Work Light & Flashlight, 2 H (Red Light);3 H (Flashlight);3.5 H (Work Light);9 H (Red Flashlight) Average Life, 200 LM (Work Light);300 LM (Flashlight);35 LM (Red Light) Brightness (Lumens), 1.375 In (Barrel);1.625 In (Head) Diameter, Aircraft-Grade Aluminum Housing Material, 7.25 In (Compacted);9.5 In (Extended) Length, Made In Usa, 8 PC/Ca Package Quantity, 0.7 LB Weight
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
645397931935
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$29.99 (Each)
Carton
$239.92 (Per 8)
Standard Packaging
$29.99 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Aircraft-Grade Aluminum
Dimensions and Weight
Diameter
1.625 in (Head);1.375 in (Barrel)
Length
7.25 in (Compacted);9.5 in (Extended)
Descriptions
Product Type
Work Light & Flashlight
Long Description
Work Light & Flashlight, 2 h (Red Light);3 h (Flashlight);3.5 h (Work Light);9 h (Red Flashlight) Average Life, 200 lm (Work Light);300 lm (Flashlight);35 lm (Red Light) Brightness (Lumens), 1.375 in (Barrel);1.625 in (Head) Diameter, Aircraft-Grade Aluminum Housing Material, 7.25 in (Compacted);9.5 in (Extended) Length, Made in USA, 8 PC/CA Package Quantity, 0.7 lb Weight
Features
The SLYDE(TM)+ is equipped with programmable memory settings for each light mode, a new C.O.B red light function, a 4x adjustable zoom and instant slide on. And best of all? With all these new great features, the new SLYDE(TM)+ is still the same price!
Short Description
Work Light & Flashlight, 300 lm (Flashlight), Aircraft-Grade Aluminum, 1.625 (Head) in Dia., 0.7 lb, 8 PC/CA
Description
SLYDE+ CAMO
Additional Information
Brightness (Lumens)
300 lm (Flashlight);200 lm (Work Light);35 lm (Red Light)
average life
3 h (Flashlight);3.5 h (Work Light);2 h (Red Light);9 h (Red Flashlight)
Made in USA
yes
package quantity
8 PC/CA
Manufacturer Information
Brand
Nebotools
Manufacturers Part Number
6618
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight
0.7 lb
Weight per each
0
Carton
8
Package
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat