6639 - Redline V - Gray

NEB

  • $23.67 (Each)
  • $23.67 (Each)

  • $378.72 (Per 16)
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
6639
Manufacturer's Part Number
6639
Description
Redline V - Gray
Flashlight, 500 LM Brightness (Lumens), 1.375 In Diameter, Anodized Finish, Aircraft-Grade Aluminum Housing Material, IPX7 Ip Rating, 5 In (Compacted);5.5 In (Extended) Length, 0.35 LB Weight
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
645397931942
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.67 (Each)
Standard Packaging
$378.72 (Per 16)
Resources
Images
 
 
6639 - Small Image
 
6639 - Large Image
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
Anodized
Housing Material
Aircraft-Grade Aluminum
Dimensions and Weight
Diameter
1.375 in
Length
5 in (Compacted);5.5 in (Extended)
Descriptions
Features
The REDLINE(R) V is a powerful, 500 lumen flashlight, featuring OC(TM) optics. The REDLINE(R) V is completely waterproof (IPX7) and is also equipped with a 4x zoom and 5 light modes (high, medium, low, defensive strobe & S.O.S.).
Short Description
Flashlight, 500 lm, Aircraft-Grade Aluminum, 1 CT
Product Type
Flashlight
Long Description
Flashlight, 500 lm Brightness (Lumens), 1.375 in Diameter, Anodized Finish, Aircraft-Grade Aluminum Housing Material, IPX7 IP Rating, 5 in (Compacted);5.5 in (Extended) Length, 0.35 lb Weight
Description
REDLINE V - GRAY
Additional Information
Brightness (Lumens)
500 lm
ip rating
IPX7
package quantity
1 ct
Manufacturer Information
Brand
ALLIANCE SPORTS GROUP LP
Manufacturers Part Number
6639
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat