6690 - NEB

6690 - Eye Light

NEB

  • $16.99 (for 1 Each)
  • $16.99 (1 Each)
  • $271.84 (16 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    6690
    Manufacturer
    NEB
    Manufacturer's Part Number
    6690
    Description
    Eye Light
    Eye Light, 10 H @ 220 LM;3 H @ 220 LM;9 H @ 70 LM Average Life, 220 LM (100% Mode);220 LM (Sos);70 LM (30% Mode) Brightness (Lumens), 3.125 In Height, 3 In Length, Made In Usa, 1 CT;16 PK Package Quantity, 0.33 LB Weight, 3 In Width
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Fuses, Tools, & Gear  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    -
    UPC/EAN/GTIN
    645397932352
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $16.99 (1 Each)
    Carton
    $16.99 (1 Each)
    Standard Packaging
    $271.84 (16 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    41 Each
    Resources
    Images
     
     
    6690 - Small Image
     
    6690 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Height
    3.125 in
    Length
    3 in
    Width
    3 in
    Descriptions
    Product Type
    Eye Light
    Long Description
    Eye Light, 10 h @ 220 lm;3 h @ 220 lm;9 h @ 70 lm Average Life, 220 lm (100% Mode);220 lm (SOS);70 lm (30% Mode) Brightness (Lumens), 3.125 in Height, 3 in Length, Made in USA, 1 CT;16 PK Package Quantity, 0.33 lb Weight, 3 in Width
    Features
    The NEBO EYE Light is a perfectly versatile 220 lumen C.O.B work light that helps illuminate any space with just the right amount of light. The EYE magnetically rests inside of the base which allows for 360º rotation to direct the light wherever you need it most. The base is also magnetic and features a drywall screw hole for permanent mounting and hook & loop double-sided tape for additional mounting options. Each package contains two EYE Lights.
    Short Description
    Eye Light, 220 lm (100% Mode), 0.33 lb, 16 PK
    Description
    EYE LIGHT
    Additional Information
    Brightness (Lumens)
    220 lm (100% Mode);70 lm (30% Mode);220 lm (SOS)
    average life
    3 h @ 220 lm;9 h @ 70 lm;10 h @ 220 lm
    Made in USA
    Yes
    package quantity
    1 CT;16 PK
    Manufacturer Information
    Brand
    Nebotools
    Manufacturers Part Number
    6690
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Availability
    Status
    Inactive
    Packaging
    Weight
    0.33 lb
    Weight per each
    0
    Carton
    1
    Package
    16
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    29 Alexandria
    View Store
    8 Lubbock

    A-L

    Location Stock Available
    View Store
    2 Burleson

    M-Z

    Location Stock Available
    View Store
    2 Vidalia


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 6690

    Type in the slang term you'd like to suggest.

* All prices subject to change.