6696 - Protec Bat 1000LM

NEB

  • $39.99 (Each)
  • $39.99 (Each)

  • $239.94 (Per 6)
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
6696
Manufacturer's Part Number
6696
Description
Protec Bat 1000LM
Protec Bat Light, 1.5 H @ 1000 LM;3.5 H @ 1000 LM;5.5 H @ 400 LM Average Life, 1000 LM (High);1000 LM (Strobe);400 LM (Low) Brightness (Lumens), Aircraft-Grade Aluminum Housing Material, 16.25 In Length, Made In Usa, 1 CT;6 PK Package Quantity, 0.45 LB Weight, 1.25 In Width
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
645397932406
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$39.99 (Each)
Carton
$39.99 (Each)
Standard Packaging
$239.94 (Per 6)
Resources
Images
 
 
6696 - Small Image
 
6696 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Aircraft-Grade Aluminum
Dimensions and Weight
Length
16.25 in
Width
1.25 in
Descriptions
Product Type
Protec Bat Light
Long Description
Protec Bat Light, 1.5 h @ 1000 lm;3.5 h @ 1000 lm;5.5 h @ 400 lm Average Life, 1000 lm (High);1000 lm (Strobe);400 lm (Low) Brightness (Lumens), Aircraft-Grade Aluminum Housing Material, 16.25 in Length, Made in USA, 1 CT;6 PK Package Quantity, 0.45 lb Weight, 1.25 in Width
Features
The BAT-Light(TM) is a high-power tactical light emitting 1,000 lumens of intense white light. Light of this magnitude is enough to dominate an aggressor’s night adapted vision, ideal for military, law enforcement, and self-defense. The bat-like design provides comfort when in use and allows for more control over the flashlight.
Short Description
Protec Bat Light, 1000 lm (High), Aircraft-Grade Aluminum, 0.45 lb, 16 PK
Description
PROTEC BAT 1000LM
Additional Information
Made in USA
yes
package quantity
1 CT;6 Pk
Brightness (Lumens)
1000 lm (High);400 lm (Low);1000 lm (Strobe)
average life
1.5 h @ 1000 lm;5.5 h @ 400 lm;3.5 h @ 1000 lm
Manufacturer Information
Brand
Nebotools
Manufacturers Part Number
6696
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
0.45 lb
Weight per each
0
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat