17549A - NIC

17549A - Nic 17549A-BK 90W BLK Baf At 6""Cone

Nicor

  • $5.88 (Each)
  • $5.88 (Each)
  • $141.12 (Per 24)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    17549A
    Manufacturer
    Nicor
    Manufacturer's Part Number
    17549A
    Description
    Nic 17549A-BK 90W BLK Baf At 6""Cone
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Parts, Wiring & Accy. - Lighting Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111505 - Recessed lighting
    UPC/GTIN
    767706048872 / 00767706048872
    Weight per unit
    0.4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $5.88 (Each)
    Standard Packaging
    $141.12 (Per 24)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    48
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    6" R40 At Cone Baffle BK
    Description
    NIC 17549A-BK 90W BLK BAF AT 6""CONE
    Manufacturer Information
    Brand
    Nicor
    Manufacturers Part Number
    17549A
    GTIN
    00767706048872
    UPC
    767706048872
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Packaging
    Weight per each
    0.4
    Carton
    1
    Package
    24
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 17549A

    Type in the slang term you'd like to suggest.

* All prices subject to change.