10SR - 1/0 Al/Cu Mechanical Butt Splice

Nsi

  • $7.00 (Each)
  • $7.00 (Each)

  • $175.01 (Per 25)

  • $700.03 (Per 100)
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
10SR
Manufacturer
Nsi
Manufacturer's Part Number
1/0SR
Description
1/0 Al/Cu Mechanical Butt Splice
Aluminum Splicer Reducer 1/0-14 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381002310 / 6623810023102 / 00662381002310
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.00 (Each)
Carton
$7.00 (Each)
Standard Packaging
$175.01 (Per 25)
Resources
Images
 
 
10SR - Small Image
 
10SR - Large Image
 
10SR - Large Image
Specifications Sheets
 
 
10SR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
600
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum
Color
Silver
Conductor Material
Copper/Aluminum
Dimensions and Weight
Overall Length
1.5 in
Descriptions
Long Description
Splicer Reducer, #14 AWG Conductor Size, #1/0 AWG Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1.5 in Overall Length, 600 V, 0.07 lb
Product Type
Splicer Reducer
Features
Aluminum Splicer Reducer 1/0-14 AWG (Al/Cu).
Short Description
Splicer Reducer 1/0-14
Description
1/0 AL/CU MECHANICAL BUTT SPLICE
extra long description
NSI 1/0SR Splicer Reducer 1/0-14
Additional Information
Warranty
1 YEAR
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
#1/0 AWG
Insulated/Non-Insulated
Non-Insulated
Maximum Voltage Rating
600 V
Standards Met
UL 486A/B Listed;CSA
Made in USA
yes
package quantity
1 CT;25 PK
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
1/0SR
sub brand
Mechanical Connector
GTIN
00662381002310
UPC
662381002310
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat