250T - 250 Al/Cu 1 Conductor Mechanical Lug

Platinum Tools

  • $4.34 (Each)
  • $4.34 (Each)

  • $104.08 (Per 24)

  • $433.65 (Per 100)
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
250T
Manufacturer
Platinum Tools
Manufacturer's Part Number
250T
Description
250 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2 In Overall Length, Screw Terminal, 600 V, 0.11 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
662381001061 / 6623810010614 / 00662381001061
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.34 (Each)
Carton
$4.34 (Each)
Standard Packaging
$104.08 (Per 24)
Resources
Images
 
 
250T - Large Image
 
250T - Small Image
 
250T - Large Image
Other Links
 
 
250T - Other
Brochures
 
 
250T - Brochure
Tech Bulletins
 
 
250T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Color
Aluminum
Finish
Aluminum
Dimensions and Weight
Overall Length
2 in
Descriptions
Features
1 Port Aluminum Lug 250 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Product Type
Mechanical Connector
Long Description
Mechanical Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 2 in Overall Length, Screw Terminal, 600 V, 0.11 lb/EA
Short Description
Mechanical Connector, Non-Insulated, 2 in L, 600 V
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Description
250 AL/CU 1 CONDUCTOR MECHANICAL LUG
extra long description
NSI 250T F RG6Q Compression Connect
Additional Information
For Stud Size
21/64 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Copper and Aluminum Conductor
Maximum Voltage Rating
600 V
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
250 MCM
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
package quantity
24 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Platinum Tools
sub brand
NSI
Manufacturers Part Number
250T
GTIN
00662381001061
UPC
662381001061
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Aluminum Single Lug
Packaging
Weight
0.11 lb/EA
Weight per each
0.11
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat