840X - 840X Cable Tie Bag Of 1000

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
840X
Manufacturer
Nsi
Manufacturer's Part Number
840X
Description
840X Cable Tie Bag Of 1000
Cable Tie Natural 8" 40LB 1000, Natural Cable Ties (Zip Ties, Tie Wraps, Wire Ties) Are Designed For The Bundling Of Cables and Wires.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/GTIN
662381050656 / 00662381050656
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
840X - Large Image
 
840X - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6-6
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
0.049000000000000
Width
0.140000000000000
Length
8.000000000000000
Descriptions
Description
840X CABLE TIE BAG OF 1000
Product Type
Cable Tie Natural 8" 40LB 1000
Long Description
Cable Tie Natural 8" 40lb 1000, Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.
Special Features
8" - 1,000 Pack - 40 lbs Tensile Strength - Max Bundle Diameter - 2.125"
extra long description
NSI 840X Cable Tie Natural 8" 40lb
Features
Cable Tie Natural 8" 40lb 1000, Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.
Additional Information
Warranty
1 YEAR
Bundle Diameter
2.125
load
40
Tensile Strength
40
Manufacturer Information
Manufacturers Part Number
840X
Brand
NSi
GTIN
00662381050656
UPC
662381050656
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Natural
Availability
Status
Inactive
Packaging
Weight per each
2.4
Carton
1
Package
1000
Uses, Certifications, and Standards
Application
Cable Bundling
standard
UL 1565
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat