ALP1K6 - (1)-350 to (6)-2/0 Power Dist Block

Nsi

  • $57.23 (Each)
  • $57.23 (Each)

  • $171.69 (Per 3)
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
ALP1K6
Manufacturer
Nsi
Manufacturer's Part Number
AL-P1-K6
Description
(1)-350 to (6)-2/0 Power Dist Block
Power Distribution Block, 1 Primary Openings, 6 Secondary Openings, #6 Awg to 350 MCM Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 310 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 5.5 In Overall Length, 2.9 In Overall Width, 3.25 In Overall Height, 1.17 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381165435 / 6623811654350 / 00662381165435
Weight per unit
1.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.23 (Each)
Carton
$171.69 (Per 3)
Resources
Images
 
 
ALP1K6 - Large Image
 
ALP1K6 - Small Image
 
ALP1K6 - Large Image
Other Links
 
 
ALP1K6 - Other
Brochures
 
 
ALP1K6 - Brochure
Tech Bulletins
 
 
ALP1K6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
310 A
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Cover Type
Clear Acrylic
Wire Size
(1) 350 MCM-6 AWG(Line) - (6) 2/0-14 AWG(Load)
amperage rating
310
Voltage Rating
600
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
5.5 in
Descriptions
Description
(1)-350 TO (6)-2/0 POWER DIST BLOCK
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 1 Primary Openings, 6 Secondary Openings, #6 AWG to 350 MCM Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 310 A, 600 V, Clear Acrylic, Maximum of +90 °C, 5.5 in Overall Length, 2.9 in Overall Width, 3.25 in Overall Height, 1.17 lb
Features
(1) 350 MCM - 6 AWG Primary (6) 2/0-14 Secondary, Power DiSTRibution Block.
Short Description
(1)-350 TO (6)-2/0 Power Distribution Block, 600 V, 310 A
extra long description
NSI AL-P1-K6 AL/CU CMP Lug 1/0 AWG
Additional Information
Number of Primary Openings
1
Number of Secondary Openings
6
Primary Opening Wire Size
#6 AWG to 350 MCM
Secondary Opening Wire Size
#14 to #2/0 AWG
Operating Temperature Range
Maximum of +90 °C
Overall Width
2.9 in
Overall Height
3.25 in
Standards Met
UL;CSA;RU
package quantity
3 CT
Made in USA
yes
Warranty
1 YEAR
Number of Terminals
7
Manufacturer Information
Manufacturers Part Number
AL-P1-K6
Brand
Nsi Industries
Connector Bloks(TM)
sub brand
Connector Blocks
GTIN
00662381165435
UPC
662381165435
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
1.17 lb
Weight per each
1.17
Carton
3
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat