AMP1P1 - (1)-350 to (1)-350 Power Dist Block

Nsi

  • $37.61 (Each)
  • $37.61 (Each)
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
AMP1P1
Manufacturer
Nsi
Manufacturer's Part Number
AM-P1-P1
Description
(1)-350 to (1)-350 Power Dist Block
Power Distribution Block (1) 350 MCM-6 Awg Primary (1) 350 MCM-6 Awg Secondary Power Distribution Blocks Are Made Of High Strength, High-Conductivity Aluminum Alloy and Are Mounted In A High-Strength Glass-Filled Polyester Base. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662381166104 / 6623811661044 / 00662381166104
Weight per unit
2.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.61 (Each)
Resources
Images
 
 
AMP1P1 - Large Image
 
AMP1P1 - Small Image
 
AMP1P1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(1) 350 MCM-6 AWG(Line) - (1) 350 MCM-6 AWG(Load)
amperage rating
350 Amps Per Pole
Voltage Rating
600 V
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Current Rating
350 A
Cover Type
Clear Acrylic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L=4.00 - H=2.62 - W=1.71
Overall Length
4 in
Descriptions
Description
(1)-350 TO (1)-350 POWER DIST BLOCK
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 1 Primary Openings, 1 Secondary Openings, #6 AWG to 350 MCM Primary Opening Wire Size, #6 AWG to 350 MCM Secondary Opening Wire Size, 350 A, 600 V, Clear Acrylic, Maximum of +90 °C, 4 in Overall Length, 1.71 in Overall Width, 2.62 in Overall Height, 2.11 lb
Special Features
(1) 350 MCM-6 AWG (Line Side) - (1) 350 MCM-6 AWG (Load Side) - 350 Amps Per Pole
Features
(1) 350 MCM - 6 AWG Primary (1) 350 MCM - 6 AWG Secondary, Power DiSTRibution Block.
Short Description
2/0 TO 2/0 Power Distribution Block, 600 V, 350 A
extra long description
NSI AM-P1-P1 1x350-6 LINE 1x350-6 L
Additional Information
Warranty
1 YEAR
Number of Terminals
2
Number of Primary Openings
1
Number of Secondary Openings
1
Primary Opening Wire Size
#6 AWG to 350 MCM
Secondary Opening Wire Size
#6 AWG to 350 MCM
Operating Temperature Range
Maximum of +90 °C
Overall Width
1.71 in
Overall Height
2.62 in
Standards Met
UL 1059;CSA
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Nsi Industries
Connector Bloks(TM)
Manufacturers Part Number
AM-P1-P1
GTIN
00662381166104
UPC
662381166104
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Splicer/Reducer
Packaging
Weight
2.11 lb
Weight per each
2.11
Carton
1
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
Recognized to UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat